Shop All DC Washdown Motors
Leeson Electric
Leeson Motors Motor Washdown Motor-.5/.33HP, 208-230/460V, 1725/1425RPM, TENV, C FACE, 78.5 Eff.
Mfr # 117127
Zoro # G204933842
product price: $2,550.99
/ea
Free Shipping & Returns
$2,550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 117127
- Zoro # G204933842
- UPC # 691720367445
- Country of Origin United States
- Category DC Washdown Motors
Description
Extreme washeguard all-stainless washdown motor, 3-phase: .5/.33hp, 1725/1425 rpm, totally-enclosed non-ventilated (tenv) enclosure, 56 frame, c face, 208-230/460v, 3ph, 60/50hz, name plate amps 1.6/.8&1.4/.7, continuous duty, 1.15 service factor, no thermal protection, efficiency: 78.5, efficiency type: standard, ambient 40 c, reverse rotation, shaft length: 1-7/8".revolutionary designed stainless steel motors are built to be the last stainless steel washdown motors you will ever need!! meet epact for non-exempt when tested without shaft seals total winding encapsulation using an epoxy resin leeson exclusive iris inverter- rated insulation system motors are ul component recognized csa energy efficiency verification construction is csa certified for safety all exterior components are 300-series stainless steel protech bearing isolator used for the output shaft seal double lip viton shaft seal used on non-drive output shaft on tefc motors minimal exterior fasteners, no throughbolt design and screw on conduit box covers pre-lubricated double-sealed bearings quick access to bearings rigid cast base for rugged applications full fact nameplate is laser etched bissc certified for baking click here to see our full selection of motor controls and drives.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Bumper 3/8 (1-HS1004-3)
- D&D 72" Outside Length, 3" Top Width, 4 Ribs (4/B69)
- HANSEN Coupler Plug, (F)NPT, 1/4, Steel (21AP25F)
- BANDO 1473 mm Outside Length, 17 mm Top Width, 1 Ribs (B55)
- WEG 00218ET3ESS145TC, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 145TC , 1800 rpm, Footed (00218ET3ESS145TC)
- LEESON Washdown Motor, 1-1/2 HP, 1725 RPM (191481.00)
- LEESON Washdown Motor, 1 HP, 3450 RPM (191478.00)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 7-1/2 HP, 3540 rpm (5XAU8)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1745 rpm (6WY34)
- WEG .5018ES3EBMW56CFL-S C-Face, TEFC, 1/2 hp, 208/230/460V, 60 Hz, 3 phase, W56C, 1800 rpm, Footless (.5018ES3EBMW56CFL-S)
- Leeson Electric DC Motors