Shop All DC Washdown Motors
Leeson Electric
Leeson Motors Motor Washdown Motor-3/4HP, 208-230/460V, 1140RPM, TENV, RIGID C, 1.15 SF, 78.5 Eff.
Mfr # 115744
Zoro # G504934006
product price: $1,567.99
/ea
Free Shipping & Returns
$1,567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 115744
- Zoro # G504934006
- UPC # 691720014455
- Country of Origin United States
- Category DC Washdown Motors
Description
Washguard white epoxy coated motor, 3-phase, tenv: 3/4hp, 1140 rpm, totally-enclosed non-ventilated (tenv) enclosure, 56h frame, rigid c, 208-230/460v, 3ph, 60hz, name plate amps 3/1.5, continuous duty, 1.15 service factor, no thermal protection, efficiency: 78.5, efficiency type: standard, ambient 40 c, reverse rotation, shaft length: 1-7/8, shaft diameter: 5/8.enhanced performance in wet, humid areas durable rust-oleum white epoxy coating stainless steel shaft, conduit box cover, nameplate, fan guard special gaskets, slingers and seals four endshield drains moisture-resistant interior components meets ip55 enclosure protection suitable for use on vfds 10:1 ratio for constant or variable torque at 1.0 sf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Elbow Fitting LJK-3/8 (LJK-3/8)
- AIGNEP USA Elbow Connector, 53/64" Hex, 3/8" Tube (85110-06-08)
- WEATHERHEAD Spacer Ring, 16952 (T-480-68)
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-03-11)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1155 rpm (6WY51)
- LEESON Washdown Motor, 1-1/2 HP, Face, 13-3/8in. L (114319.00)
- DAYTON Washdown Motor, 3 Ph, TEFC, 5 HP, 1760 rpm (5XAU1)
- LEESON Washdown Motor, 1/2 HP, Face, 10-7/8 in. L (114313.00)
- WEG 00218ET3ESS145TC, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 145TC , 1800 rpm, Footed (00218ET3ESS145TC)
- DAYTON Washdown Motor, PSC, TEAO, 1/3 HP, 1700 rpm (5M062)
- DAYTON Washdown Mtr, Cap Strt, TEFC, 3/4hp, 1745rpm (11G253)
- Leeson Electric DC Washdown Motors