Shop All DC Washdown Motors
Leeson Electric
Leeson Motors Motor Washdown Motor-2HP, 115/208-230V, 1740RPM, TEFC, RIGID, 1.15 SF, 71 Eff.
Mfr # 131571
Zoro # G304933742
product price: $2,666.99
/ea
Free Shipping & Returns
$2,666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 131571
- Zoro # G304933742
- UPC # 691720018026
- Country of Origin Mexico
- Category DC Washdown Motors
Description
Washguard white epoxy motor, single phase: 2hp, 1740 rpm, totally-enclosed fan-cooled (tefc) enclosure, 182 frame, rigid, 115/208-230v, 1ph, 60hz, name plate amps 25.2/12.6, continuous duty, 1.15 service factor, no thermal protection, efficiency: 71, efficiency type: standard, ambient 40 c, selective ccw rotation, shaft length: 2-1/4, shaft diameter: 1-1/8.enhanced performance in wet, humid areas durable rust-oleum white epoxy coating stainless steel shaft, conduit box cover, nameplate, fan guard special gaskets, slingers and seals four endshield drains moisture-resistant interior components meets ip55 enclosure protection 10:1 ratio for constant or variable torque at 1.0 sf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Dual Needle Gauge, White Face, Illuminated (90083)
- INTERSTATE PNEUMATICS Mount Bracket for WR1130 (WR1130MB)
- BAILEY HYDRAULICS Directional Control Valve 6 Spool, 21 Gpm, 1800-3600 PSI, Sae 10 Port (228904)
- SOLBERG Filter Cartridge, 11 5/8 ID, 13 5/8 OD (32-10)
- DAYTON Washdown Motor, TEFC, 2 HP, 1725 rpm, 56HC (48ZJ93)
- LEESON Washdown Motor, 3/4HP, Face/Base, 56C Frame (113587.00)
- LEESON Washdown Motor, 5HP, 184JM Frame, 16-3/4"L (132451.00)
- DAYTON Washdown Motor, 3 Ph, TEFC, 3 HP, 1760 rpm (5XAU0)
- LEESON Washdown Motor, 1/3 HP, 1740 RPM (191201.00)
- LEESON General Purpose Motors, 10 HP, 60 Hz (141269.00)
- LEESON Motor, 2 HP, 1745, 56C, 208-230/460V (119483.00)
- Leeson Electric DC Washdown Motors