Shop All DC Washdown Motors
Leeson Electric
Leeson Motors Motor Washdown Motor-1.5HP, 208-230/460V, 1740RPM, TEFC, C FACE, 1.15 SF, 78.5 Eff.
Mfr # 122194
Zoro # G904933920
product price: $4,170.99
/ea
Free Shipping & Returns
$4,170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 122194
- Zoro # G904933920
- UPC # 691720809143
- Country of Origin United States
- Category DC Washdown Motors
Description
Washguard brake motors, 3-phase: 1.5hp, 1740 rpm, totally-enclosed fan-cooled (tefc) enclosure, 145 frame, c face, 208-230/460v, 3ph, 60hz, name plate amps 4.6-5/2.5, continuous duty, 1.15 service factor, no thermal protection, efficiency: 78.5, efficiency type: standard, ambient 40 c, reverse rotation, shaft diameter: 7/8.washguard brake motors durable rust-oleum white epoxy coating stainless steel shaft, conduit box cover, nameplate, fan guard special gaskets, slingers and seals four endshield drains moisture-resistant interior components meets ip55 enclosure protection suitable for use on vfds 10:1 ratio for constant or variable torque at 1.0 sf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R09D10C, Return Line, 10 micron, Inside-Out (MF0063467)
- NTN Radial Ball Bearing, Open, 17mm Bore Dia (6303C3)
- DAYTON DC Gearmotor, 43.0 in-lb Max. Torque, 170 RPM Nameplate RPM, 90V DC Voltage (4Z128)
- DAYTON Auger Drive Motor, Capacitor-Start, 1 HP, 115/230V AC, 1,725 Nameplate RPM, 56Y Frame (4K997)
- LEESON Washdown Motor, 1-1/2 HP, 1740 RPM (191568.00)
- LEESON Washdown Motor, 3 HP, Face/Base, 3-Phase (119463.00)
- LEESON Washdown Motor, 1/2 HP, 3-Phase, 56C Frame (113473.00)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 1745 rpm (5XAT4)
- DAYTON Wshdwn DC Mtr, PM, TEFC, 1 HP, 1750rpm, 90VDC (1F642A)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/3 HP, 1745 rpm (6WY28)
- WEG 00218ET3E56CFL-S, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00218ET3E56CFL-S)
- Leeson Electric DC Washdown Motors