Shop All DC Washdown Motors
Leeson Electric
Leeson Motors Motor Washdown Motor-1.5/1HP, 208-230/460V, 1740/1440RPM, TEFC, RIGID, 84 Eff.
Mfr # 121869
Zoro # G104933928
Free Shipping & Returns
$1,658.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeson Electric
- MFR # 121869
- Zoro # G104933928
- UPC # 691720005439
- Country of Origin United States
- Category DC Washdown Motors
Description
Washguard white epoxy coated motor, 3-phase: 1.5/1hp, 1740/1440 rpm, totally-enclosed fan-cooled (tefc) enclosure, 145 frame, rigid, 208-230/460v, 3ph, 60/50hz, name plate amps 4.5-4.4/2.2&3.8/1.9, continuous duty, 1.15 service factor, no thermal protection, efficiency: 84, efficiency type: epact, ambient 40 c, reverse rotation, shaft diameter: 7/8.enhanced performance in wet, humid areas durable rust-oleum white epoxy coating stainless steel shaft, conduit box cover, nameplate, fan guard special gaskets, slingers and seals four endshield drains moisture-resistant interior components meets ip55 enclosure protection suitable for use on vfds 10:1 ratio for constant or variable torque at 1.0 sf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR (3020) Spk Roller Ds Tb, DS80ATB19H (DS80ATB19H)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1/4, PK3 (EP060804)
- U.S. MOTORS Motor, 1, 1/3 HP, 1075 rpm, 48Y, 115/208-230V (5860)
- GEARWRENCH 1/2" Drive X-Core™ Pinless Impact Universal Joint (84715)
- LEESON Washdown Motor, 1 HP, 1740 RPM (191564.00)
- LEESON Washdown Pump Motors, 7-1/2 HP, 60 Hz (141273.00)
- LEESON Washdown Motor, 2 HP, Face/Base, 56C Frame (119482.00)
- LEESON Washdown Motor, 2 HP, 1-15/16 in. Shaft L (119471.00)
- WORLDWIDE ELECTRIC Worldwide Electric SS Washdown Duty Motor WSSNV12-18-56CRD, TENV, Round-C, 3 PH, 1/2 HP, 1800 RPM (WSSNV12-18-56CRD)
- DAYTON Washdown Mtr, 3 Ph, TENV, 1-1/2 HP, 1740 rpm (1TRZ1)
- WEG 00218ET3E56CFL-S, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00218ET3E56CFL-S)
- Leeson Electric DC Motors