Shop All DC Washdown Motors
Leeson Electric
Leeson Motors Motor Washdown Motor-10HP, 208-230/460V, 1760/1450RPM, TEFC, RIGID C, 89.5 Eff
Mfr # 140821
Zoro # G604933985
product price: $3,961.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,961.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 140821
- Zoro # G604933985
- UPC # 691720980071
- Country of Origin Mexico
- Category DC Washdown Motors
Description
Washguard white epoxy coated motor, 3-phase: 10hp, 1760/1450 rpm, totally-enclosed fan-cooled (tefc) enclosure, 215 frame, rigid c, 208-230/460v, 3ph, 60/50hz, name plate amps 29-28/14&26/13, continuous duty, 1.15 service factor, no thermal protection, efficiency: 89.5, efficiency type: epact, ambient 40 c, reverse rotation, shaft length: 3, shaft diameter: 1-3/8.enhanced performance in wet, humid areas durable rust-oleum white epoxy coating stainless steel shaft, conduit box cover, nameplate, fan guard special gaskets, slingers and seals four endshield drains moisture-resistant interior components meets ip55 enclosure protection suitable for use on vfds 10:1 ratio for constant or variable torque at 1.0 sf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPA1657 Metric V-Belt, 1657mm Outside Length, 13mm Top Width, 1 Ribs (XPA1657)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC5010)
- DIXON 90Deg Hose Elbow, 1/2 in, MNPT x Hose Barb, 316 SS, Domestic (1290808SS)
- MILES LUBRICANTS Mineral Based Cutting Fluid, 5 gal., Pail (MM2001103)
- WEG .5018ES3EBMW56CFL-S C-Face, TEFC, 1/2 hp, 208/230/460V, 60 Hz, 3 phase, W56C, 1800 rpm, Footless (.5018ES3EBMW56CFL-S)
- WEG 00218ET3ESS56CFL, TEFC, 2 hp, 230/460 V, 3 phase, 56HC , 1800 rpm, Footless (00218ET3ESS56CFL)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm (6WY60)
- DAYTON Washdown Mtr, Cap Strt, TEFC, 3/4hp, 1745rpm (11G253)
- LEESON Washdown Motor, 60 Hz, 2 in. Shaft L, CWSE (122180.00)
- DAYTON Washdown Motor, 3 Ph, TENV, 1 HP, 1725 rpm (1TRZ6)
- LEESON Washdown Pump Motors, 7-1/2 HP, 60 Hz (141273.00)
- Leeson Electric DC Washdown Motors