Shop All DC Washdown Motors
Leeson Electric
Leeson Motors Motor Washdown Motor-10HP, 208-230/460V, 1760/1450RPM, TEFC, RIGID, 89.5 Eff.
Mfr # 140820
Zoro # G004933950
product price: $4,586.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$4,586.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 140820
- Zoro # G004933950
- UPC # 691720000151
- Country of Origin Mexico
- Category DC Washdown Motors
Description
Washguard white epoxy coated motor, 3-phase: 10hp, 1760/1450 rpm, totally-enclosed fan-cooled (tefc) enclosure, 215 frame, rigid, 208-230/460v, 3ph, 60/50hz, name plate amps 29-28/14&26/13, continuous duty, 1.15 service factor, no thermal protection, efficiency: 89.5, efficiency type: epact, ambient 40 c, reverse rotation, shaft length: 3, shaft diameter: 1-3/8.enhanced performance in wet, humid areas durable rust-oleum white epoxy coating stainless steel shaft, conduit box cover, nameplate, fan guard special gaskets, slingers and seals four endshield drains moisture-resistant interior components meets ip55 enclosure protection suitable for use on vfds 10:1 ratio for constant or variable torque at 1.0 sf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 3/8"-18 Thread Size (S71-3N6-6F)
- SPEEDAIRE Spring Pin, 3x16 (TTR4410222G)
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X05X05)
- SKF Shaft Seal, 25 x 35 x 7 mm., HMS5, Nitrile Rubber (25X35X7 HMS5 RG)
- LEESON Washdown Motor, 1 HP, 1740 RPM (191565.00)
- HYDROWASH Washdown Motor, 2 HP, TEFC, Base Mount (1311017161)
- LEESON Washdown Motor, 2 HP, 3-Phase, 145TC Frame (121868.00)
- LEESON Washdown Motor, Face/Base, 11-5/8 in. L (112528.00)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 7-1/2 HP, 3540 rpm (5XAU8)
- LEESON Washdown Motor, 60 Hz, Face Mounting, CWSE (122179.00)
- LEESON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (117127.00)
- Leeson Electric DC Motors