Shop All DC Washdown Motors
Leeson Electric
Leeson Motors Motor Washdown Motor-10//7.5HP, 208-220/460V, 3525/2930RPM, TEFC, RIGID, 89.5 Eff.
Mfr # 140823
Zoro # G204933934
product price: $4,489.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,489.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 140823
- Zoro # G204933934
- UPC # 691720980095
- Country of Origin United States
- Category DC Washdown Motors
Description
Washguard white epoxy coated motor, 3-phase: 10//7.5hp, 3525/2930 rpm, totally-enclosed fan-cooled (tefc) enclosure, 215 frame, rigid, 208-220/460v, 3ph, 60//50hz, name plate amps 24/12&22/11, continuous duty, 1.15 service factor, no thermal protection, efficiency: 89.5, efficiency type: epact, ambient 40 c, reverse rotation, shaft length: 3", shaft diameter: 1.38".enhanced performance in wet, humid areas durable rust-oleum white epoxy coating stainless steel shaft, conduit box cover, nameplate, fan guard special gaskets, slingers and seals four endshield drains moisture-resistant interior components meets ip55 enclosure protection suitable for use on vfds 10:1 ratio for constant or variable torque at 1.0 sf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Grease Fitting, 1/8"-27 PTF Spl Short (A1669)
- SKF SKF-6307 2ZC3, Single Row Ball Brgs, 6307 2ZC3 (6307 2ZC3)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 15-18 mm , PK 25 (H618-25K)
- MILLENNIUM FILTER Hydraulic Filter, replaces IKRON HHC03384, Pressure Line, 10 micron (ZX-HHC03384)
- LEESON Washdown Motor, 1/3 HP, 1740 RPM (191201.00)
- LEESON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (117127.00)
- DAYTON Washdown Motor, 3 Ph, TEFC, 1 HP, 1750 rpm (6WY58)
- LEESON General Purpose Motors, 3 HP, 60 Hz (194001.00)
- DAYTON Washdown Motor, TENV, 1 HP, 1750 rpm, 56C (48ZJ94)
- LEESON Washdown Motor, 1 HP, 1725 RPM (191479.00)
- DAYTON Washdown Mtr, Cap Strt, TEFC, 1.5hp, 1745rpm (11G246)
- Leeson Electric DC Motors