Shop All DC Washdown Motors
Leeson Electric
Leeson Motors Motor Washdown Motor-1 1/2HP, 208-230/460V, 3450RPM, TENV, C FACE, 1.15 SF, 84 Eff.
Mfr # 113024
Zoro # G504933979
product price: $1,528.99
/ea
Free Shipping & Returns
$1,528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 113024
- Zoro # G504933979
- UPC # 691720011690
- Country of Origin United States
- Category DC Washdown Motors
Description
Washguard white epoxy coated motor, 3-phase, tenv: 1 1/2hp, 3450 rpm, totally-enclosed non-ventilated (tenv) enclosure, 56 frame, c face, 208-230/460v, 3ph, 60hz, name plate amps 4.2-3.8/1.9, continuous duty, 1.15 service factor, no thermal protection, efficiency: 84, efficiency type: standard, ambient 40 c, reverse rotation, shaft length: 1-7/8, shaft diameter: 5/8.enhanced performance in wet, humid areas durable rust-oleum white epoxy coating stainless steel shaft, conduit box cover, nameplate, fan guard special gaskets, slingers and seals four endshield drains moisture-resistant interior components meets ip55 enclosure protection suitable for use on vfds 10:1 ratio for constant or variable torque at 1.0 sf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 1.812in ID, Nitrile Rubber (IN46.0363.59.52TC)
- D&D Timing Belt, H, 1 x 48in PL, T96 (480H100)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143/5T Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM (53DD29)
- TRIM Cutting and Grinding Fluid, 54 gal. (SC230/54)
- DAYTON Wshdwn Motor, TEFC, 3/4 HP, 1750rpm, 90VDC (1F646A)
- DAYTON Washdown Mtr, Cap Strt, TEFC, 1/2hp, 1745rpm (11G252)
- HYDROWASH Washdown Motor, 1/2 HP, TENV, Base Mount (1321007145)
- WEG 00158ET3E56CFL-S, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00158ET3E56CFL-S)
- LEESON Washdown Motor, 5 HP, 184TC Frame, CWSE (132441.00)
- LEESON Washdown Motor, 3/4 HP, 1140 RPM (191415.00)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/3 HP, 1745 rpm (6WY28)
- Leeson Electric DC Washdown Motors