Shop All 3-Phase AC Motors
Leeson Electric
Leeson Motors Motor IEC Metric Motor-7.5HP, 230/460V, 3525/2915RPM, IP55, B3/B5, 1.15 SF, 88.5 Eff.
Mfr # 193342.6
Zoro # G104935939
product price: $2,790.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,790.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 193342.6
- Zoro # G104935939
- UPC # 691720001547
- Country of Origin China
- Category 3-Phase AC Motors
Description
Metric(iec), b3/b5 flange-mounted motor: 7.5hp, 3525/2915 rpm, washdown (ip55) enclosure, 132 frame, b3/b5, 230/460v, 3ph, 60/50hz, name plate amps 18.4/9.2&20.8/10.4, continuous duty, 1.15 service factor, no thermal protection, efficiency: 88.5, efficiency type: standard, ambient 40 c, reverse rotation.motor meets north american performance standards and epact energy efficiency mandates. Features 1.15 service factors and b3/b5 flange mounting. Typically used for replacement on machine tools, textile machinery and other equipment with metric dimensions but requiring the heavy-duty torque and performance of motors designed for use in north america. built to meet international standards and features ip55 weatherproof enclosures, 60/50 hz interchangeability (60hz 230/460 v & 50hz 200/400v), dual stamped nameplates, ce mark, and f3 conduit box location.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, H, 1 x 48in PL, T96 (480H100)
- BOSCH Ball Joint Separater (6297)
- D&D Timing Belt, L, 1 x 36.7in PL, T98 (367L100)
- SMC Guided Cylinder, 16mm Bore, 100mm Stroke (MGPL16-100AZ)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- BALDOR-RELIANCE Handling Motor, 1/2 HP, 1740 rpm, 3-Phase (VUHM3538)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 575V AC Voltage, 3,480 Nameplate RPM (00156ET3H143T-W22)
- WEG 3-Phase General Purpose Motor, 0.25 HP, 56C Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM (.2518ES3E56C-S)
- Leeson Electric General Purpose AC Motors