Shop All 3-Phase AC Motors
Leeson Electric
Leeson Motors Motor IEC Metric Motor-7.5HP, 230/460V, 3525/2915RPM, IP55, B3, 1.15 SF, 88.5 Eff.
Mfr # 193309.6
Zoro # G204935921
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,380.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeson Electric
- MFR # 193309.6
- Zoro # G204935921
- UPC # 691720001523
- Country of Origin China
- Category 3-Phase AC Motors
Description
Metric(iec), b3 footed motor: 7.5hp, 3525/2915 rpm, weatherproof (ip55) enclosure, 132 frame, b3, 230/460v, 3ph, 60/50hz, name plate amps 18.4/9.2&20.8/10.4, continuous duty, 1.15 service factor, no thermal protection, efficiency: 88.5, efficiency type: standard, ambient 40 c, reverse rotation.meets north american performance standards and epact energy efficiency mandates. Features 1.15 service factor and b3 footed mounting. Typically used for replacement on machine tools, textile machinery and other equipment with metric dimensions but requiring the heavy-duty torque and performance of motors designed for use in north america. built to meet international standards and features ip55 weatherproof enclosures, 60/50 hz interchangeability (60hz 230/460 v & 50hz 200/400v), dual stamped nameplates, ce mark, and f3 conduit box location.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Motor, PM, TEFC, 1/3 HP, 1750 rpm, 90VDC (2M509A)
- TRITAN Double Riveted Chain, Offset Link (80-2R OSL)
- ENERPAC O Ring (B1006803)
- RENEWABLE LUBRICANTS Food Grade Gear Oil, 5 gal. (87264)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3610T, 3HP, 3500RPM, 3PH, 60HZ, 182T, 3624M, TEFC, F1 (EM3610T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EM3665T)
- WEG WEG - 60012ET3G588/9-W22, 600 HP, 1200 RPM, TEFC, 588/9 FRAME, 460 VOLTS (60012ET3G588/9-W22)
- Leeson Electric 3-Phase AC Motors