Shop All 3-Phase AC Motors
Leeson Electric
Leeson Motors Motor IEC Metric Motor-4.0HP, 230/460V, 1180/980RPM, IP55, B3/B14, 1.15 SF, 87.5 Eff.
Mfr # 193363.6
Zoro # G404935929
product price: $2,817.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,817.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 193363.6
- Zoro # G404935929
- UPC # 691720001349
- Country of Origin China
- Category 3-Phase AC Motors
Description
Metric(iec), b3/b14 face-mounted motor: 4.0hp, 1180/980 rpm, washdown (ip55) enclosure, 132 frame, b3/b14, 230/460v, 3ph, 60/50hz, name plate amps 13.4/6.7&14.8/7.4, continuous duty, 1.15 service factor, no thermal protection, efficiency: 87.5, efficiency type: standard, ambient 40 c, reverse rotation.meets north american performance standards and epact energy efficiency mandates. Features 1.15 service factors and b3/b14 face mounting. Typically used for replacement on machine tools, textile machinery and other equipment with metric dimensions but requiring the heavy-duty torque and performance of motors designed for use in north america. built to meet international standards and features ip55 weatherproof enclosures, 60/50 hz interchangeability (60hz 230/460 v & 50hz 200/400v), dual stamped nameplates, ce mark, and f3 conduit box location.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 1/2 In (FCR24-10-8-A)
- CENTURY Condenser Fan Motor, 3/4 HP, 825 rpm, 60 Hz (C660V1)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.5000 In (6202400UP)
- DAYTON Gearbelt, L, 50 Teeth, Length 18.8 In (1DHN8)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,730 Nameplate RPM (145TTFC6027)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3660T-8, 3HP, 3500RPM, 3PH, 60HZ, 182T, 0628M, TEFC, F1 (EM3660T-8)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56H Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (31TT15)
- Leeson Electric 3-Phase AC Motors