Shop All 3-Phase AC Motors
Leeson Electric
Leeson Motors Motor IEC Metric Motor-25HP, 575V, 3550RPM, IP55, B3, 1.15 SF, 91 Eff.
Mfr # 193392.6
Zoro # G504935942
product price: $5,889.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$5,889.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 193392.6
- Zoro # G504935942
- UPC # 691720001677
- Country of Origin China
- Category 3-Phase AC Motors
Description
Metric(iec), b3 footed motor: 25hp, 3550 rpm, weatherproof (ip55) enclosure, 160l frame, b3, 575v, 3ph, 60hz, name plate amps 22.9&, continuous duty, 1.15 service factor, no thermal protection, efficiency: 91, efficiency type: standard, ambient 40 c, reverse rotation.meets north american performance standards and epact energy efficiency mandates. Features 1.15 service factor and b3 footed mounting. Typically used for replacement on machine tools, textile machinery and other equipment with metric dimensions but requiring the heavy-duty torque and performance of motors designed for use in north america. built to meet international standards and features ip55 weatherproof enclosures, 60/50 hz interchangeability (60hz 230/460 v & 50hz 200/400v), dual stamped nameplates, ce mark, and f3 conduit box location.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES COUPLER WASHER (MI768)
- PIX PIX 180XL037, Standard Timing Belt, XL, 3/8 X 18, T90, Trapezoidal (180XL037)
- WEATHERHEAD Street Elbow 1/4In Pipe, 3400X04 (3400X4)
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (RD200-25-G)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- BALDOR-RELIANCE Baldor-Reliance Motor EFM2513T, 15HP, 1765RPM, 3PH, 60HZ, 254T, 3938M, OPSB, F2 (EFM2513T)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.3318ES3E56-S)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 184TC Frame, 208-230/460V AC Voltage, 3450 Nameplate RPM (CEM3616T)
- Leeson Electric General Purpose AC Motors