Shop All 3-Phase AC Motors
Leeson Electric
Leeson Motors Motor IEC Metric Motor-20HP, 230/460V, 1180/980RPM, IP55, B3/B5, 1.15 SF, 90.2 Eff.
Mfr # 193353.6
Zoro # G504935928
product price: $8,179.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$8,179.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 193353.6
- Zoro # G504935928
- UPC # 691720001844
- Country of Origin China
- Category 3-Phase AC Motors
Description
Metric(iec), b3/b5 flange-mounted motor: 20hp, 1180/980 rpm, washdown (ip55) enclosure, 180l frame, b3/b5, 230/460v, 3ph, 60/50hz, name plate amps 51.4/25.7&59/29.5, continuous duty, 1.15 service factor, no thermal protection, efficiency: 90.2, efficiency type: standard, ambient 40 c, reverse rotation.motor meets north american performance standards and epact energy efficiency mandates. Features 1.15 service factors and b3/b5 flange mounting. Typically used for replacement on machine tools, textile machinery and other equipment with metric dimensions but requiring the heavy-duty torque and performance of motors designed for use in north america. built to meet international standards and features ip55 weatherproof enclosures, 60/50 hz interchangeability (60hz 230/460 v & 50hz 200/400v), dual stamped nameplates, ce mark, and f3 conduit box location.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, 1" NPT Port, 120VAC (K218SS-120-A)
- MARTIN SPROCKET & GEAR Vp Sheave, 2VP56 1 1/8 (2VP56 1 1/8)
- LAMBRO Clamp Tube Worm Gear Galv 4In (284L)
- RULAND Jaw Cplg Hub, Bore Dia 25 mm, Size MJC57 (MJC57-25-A)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- BALDOR-RELIANCE Baldor-Reliance Motor RM3112A, .75HP, 1725RPM, 3PH, 60HZ, 56H, 3420M, OPEN, F1 (RM3112A)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (31LH41)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 3,515 Nameplate RPM (2NKX9)
- Leeson Electric 3-Phase AC Motors