Shop All 3-Phase AC Motors
Leeson Electric
Leeson Motors Motor IEC Metric Motor-15HP, 230/460V, 1765/1460RPM, IP55, B3/B14, 1.15 SF, 91 Eff.
Mfr # 193374.6
Zoro # G804935963
product price: $4,846.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$4,846.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 193374.6
- Zoro # G804935963
- UPC # 691720001776
- Country of Origin China
- Category 3-Phase AC Motors
Description
Metric(iec), b3/b14 face-mounted motor: 15hp, 1765/1460 rpm, washdown (ip55) enclosure, 160m frame, b3/b14, 230/460v, 3ph, 60/50hz, name plate amps 36.6/18.3&41.6/20.8, continuous duty, 1.15 service factor, no thermal protection, efficiency: 91, efficiency type: standard, ambient 40 c, reverse rotation.meets north american performance standards and epact energy efficiency mandates. Features 1.15 service factors and b3/b14 face mounting. Typically used for replacement on machine tools, textile machinery and other equipment with metric dimensions but requiring the heavy-duty torque and performance of motors designed for use in north america. built to meet international standards and features ip55 weatherproof enclosures, 60/50 hz interchangeability (60hz 230/460 v & 50hz 200/400v), dual stamped nameplates, ce mark, and f3 conduit box location.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6207ZZC3, 6200 Series Single Row Deep Groove Ball Bearing (6207ZZC3)
- SMC Union Elbow, 90 Deg, 10mm, TubexTube (KQ2L10-00A)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx50 ft., 1125 psi (H01706-50)
- CONGRESS 5/8" or 1/2" Fixed Bore 4 Groove Stepped V-Belt Pulley (SCA600-4X062KW)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (.5012OT3E56-S)
- DAYTON 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 3,505 Nameplate RPM (194152.00)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (194146.00)
- Leeson Electric 3-Phase AC Motors