Shop All 3-Phase AC Motors
Leeson Electric
Leeson Motors Motor IEC Metric Motor-10HP, 230/460V, 3510/2905RPM, IP55, B3/B14, 1.15 SF, 89.5 Eff.
Mfr # 193370.6
Zoro # G104935946
product price: $2,939.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,939.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 193370.6
- Zoro # G104935946
- UPC # 691720001370
- Country of Origin China
- Category 3-Phase AC Motors
Description
Metric(iec), b3/b14 face-mounted motor: 10hp, 3510/2905 rpm, washdown (ip55) enclosure, 132 frame, b3/b14, 230/460v, 3ph, 60/50hz, name plate amps 24/12.0&27.8/13.9, continuous duty, 1.15 service factor, no thermal protection, efficiency: 89.5, efficiency type: standard, ambient 40 c, reverse rotation.meets north american performance standards and epact energy efficiency mandates. Features 1.15 service factors and b3/b14 face mounting. Typically used for replacement on machine tools, textile machinery and other equipment with metric dimensions but requiring the heavy-duty torque and performance of motors designed for use in north america. built to meet international standards and features ip55 weatherproof enclosures, 60/50 hz interchangeability (60hz 230/460 v & 50hz 200/400v), dual stamped nameplates, ce mark, and f3 conduit box location.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-3/16 Bore Dia., (60B14F-1C)
- KANO Microil 1 Gallon High-Grade Precision Instrument Oil, 2PK (AZMC011C2)
- FAG BEARINGS Spherical Roller Bearing, Bore 50 mm (22310-E1-XL-C3)
- ARROW PNEUMATICS Muffler, Aluminum, 3/4" Air Inlet, NPT (ASQF - 6M)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5T Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (00218OT3E145T-S)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 10 HP, 215T Frame, 575V AC Voltage, 1,765 Nameplate RPM (EM3714T-5)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 56H Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00158OT3E56-S)
- Leeson Electric 3-Phase AC Motors