Shop All 3-Phase AC Motors
Leeson Electric
Leeson Motors Motor IEC Metric Motor-10HP, 230/460V, 1175/980RPM, IP55, B3/B14, 1.15 SF, 89.5 Eff.
Mfr # 193372.6
Zoro # G204935914
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,991.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeson Electric
- MFR # 193372.6
- Zoro # G204935914
- UPC # 691720001752
- Country of Origin China
- Category 3-Phase AC Motors
Description
Metric(iec), b3/b14 face-mounted motor: 10hp, 1175/980 rpm, washdown (ip55) enclosure, 160m frame, b3/b14, 230/460v, 3ph, 60/50hz, name plate amps 27.2/13.6&32.0/16.0, continuous duty, 1.15 service factor, no thermal protection, efficiency: 89.5, efficiency type: standard, ambient 40 c, reverse rotation.meets north american performance standards and epact energy efficiency mandates. Features 1.15 service factors and b3/b14 face mounting. Typically used for replacement on machine tools, textile machinery and other equipment with metric dimensions but requiring the heavy-duty torque and performance of motors designed for use in north america. built to meet international standards and features ip55 weatherproof enclosures, 60/50 hz interchangeability (60hz 230/460 v & 50hz 200/400v), dual stamped nameplates, ce mark, and f3 conduit box location.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE299AN08H, Pressure Line, 6 micron (ZX-UE299AN08H)
- TITAN PRO Motor Dual Run Cap, 80/7.5 MFD, 370-440V (TRCFD8075)
- BANDO 1168 mm Outside Length, 17 mm Top Width, 1 Ribs (BX43)
- BREEZE Hose Clamp, GP, SAE 48, Zinc, PK10 (62048H)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/4 HP, 48 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (048T17D11009)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 3,485 Nameplate RPM (31LH62)
- BALDOR-RELIANCE Baldor-Reliance .33HP 1800RPM 56 Frame 3PH 230/460V, ODP, Rigid, Premium Efficiency (EM31104)
- Leeson Electric 3-Phase AC Motors