Shop All 3-Phase AC Motors
Leeson Electric
Leeson Motors Motor IEC Metric Motor-10HP, 230/460V, 1175/980RPM, IP55, B3, 1.15 SF, 89.5 Eff.
Mfr # 193314.6
Zoro # G204935945
product price: $4,499.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,499.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 193314.6
- Zoro # G204935945
- UPC # 691720001684
- Country of Origin China
- Category 3-Phase AC Motors
Description
Metric(iec), b3 footed motor: 10hp, 1175/980 rpm, weatherproof (ip55) enclosure, 160m frame, b3, 230/460v, 3ph, 60/50hz, name plate amps 27.2/13.6&32.0/16.0, continuous duty, 1.15 service factor, no thermal protection, efficiency: 89.5, efficiency type: standard, ambient 40 c, reverse rotation.meets north american performance standards and epact energy efficiency mandates. Features 1.15 service factor and b3 footed mounting. Typically used for replacement on machine tools, textile machinery and other equipment with metric dimensions but requiring the heavy-duty torque and performance of motors designed for use in north america. built to meet international standards and features ip55 weatherproof enclosures, 60/50 hz interchangeability (60hz 230/460 v & 50hz 200/400v), dual stamped nameplates, ce mark, and f3 conduit box location.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 1566 Steel, 0.375 In D, 42 In (QS 3/8 L 42)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 25, Bronze Bushing, 19 Teeth, 1/2" Bore (25B19U)
- FESTO Push-In L-Fitting QBML-10-32-UNF-1/8-U (QBML-10-32-UNF-1/8-U)
- FESTO Plastic Tubing PUN-H-8X1, 25-TGN (PUN-H-8X1,25-TGN)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/2 HP, 71 Frame, 230/460V AC Voltage, 1,695 Nameplate RPM (071T17FH5508)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (145TTDR16319)
- WEG 3-Phase Metric Motor, 1 HP, 90S/L Frame, 460V AC Voltage, 1,760 Nameplate RPM (13523076)
- Leeson Electric 3-Phase AC Motors