Shop All DC Permanent Magnet Motors
Leeson Electric
Leeson Motors DC Motor-1.0HP, 24V, 1800RPM, TEFC, Rigid C
Mfr # 108053
Zoro # G105173934
product price: $1,557.99
/ea
Free Shipping & Returns
$1,557.99
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
- Brand Leeson Electric
- MFR # 108053
- Zoro # G105173934
- UPC # 69172000676
- Country of Origin United States
- Category DC Permanent Magnet Motors
Description
Dc motor: 1.0hp, 1800 rpm, totally-enclosed fan-cooled (tefc) enclosure, s56c frame, rigid c, 24v, continuous duty.suitable for applications having battery or solar powered operations, or generator supplied low voltage dc. These motors are high torque, continuous duty designs. easy access brushes for servicing large over-sized brushes assure longer brush life removable stamp steel base permanently lubricated sealed ball bearings high starting torque linear speed/torque over entire speed range capable of dynamic braking two-lead connections for simple rotation reversing. click here to see our full selection of
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
- CONTINENTAL CONTITECH Air Hose, PVC, Red, 3/8 in Hose Inside Dia, Brass 1/4 in MNPT x Brass 1/4 in MNPT (PLR03830-50-13)
- SMITH BEARING Track Roller, Stud, Roller Dia. 3 In. (PCR-3)
- FESTO Plug Socket MSSD-C-4P (MSSD-C-4P)
- DAYTON B97 V-Belt, 100" Outside Length, 21/32" Top Width, 1 Ribs (3X649)
- DAYTON DC Motor, PM, TENV, 1/8 HP, 1800 rpm, 90VDC (4Z140)
- BALDOR-RELIANCE Motor, 1/2 HP, 1750rpm, 100/50 56C, TEFC (CD3450)
- BALDOR-RELIANCE Permanent Magnet Motor, 1/2 HP, 1750 rpm (CDP3326)
- LEESON DC Permanent Magnet Motor, 1/3 HP, 90VDC (098004.00)
- BALDOR-RELIANCE Baldor-Reliance Motor CD6202, 2HP, 1750RPM, DC, 184C, 3646D, TEFC, F1 (CD6202)
- WORLDWIDE ELECTRIC Worldwide Electric PM DC Motor WPMDC34-18-180V-56CB, TENV & TEFC, 56C, 180V, 3/4 HP, 1800 RPM (WPMDC34-18-180V-56CB)
- LEESON DC Permanent Magnet Motor, 90V DC, Round (M1120027.00)
- Leeson Electric DC Motors