Shop All DC Stepper Motor Drivers
Leeson Electric
Leeson Motors DC Controls SCR Series, PWM Series , NEMA 4X, Reversing, 1PH, 1/4-1HP/1/4-2HP
Mfr # 174107
Zoro # G808641921
product price: $1,137.99
/ea
Free Shipping & Returns
$1,137.99
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
- Brand Leeson Electric
- MFR # 174107
- Zoro # G808641921
- UPC # 691720247273
- Country of Origin United States
- Category DC Stepper Motor Drivers
Description
These are general purpose drives designed for use with permanent magnet or shunt wound dc motors. Nema 1 enclosed drives are suitable for most industrial applications. The nema 4x controls are best suited for washdown or outdoor installations or for extremely dusty applications. Chassis only drives are available for building into equipment, machinery or existing enclosures. Most controls have a dual voltage switch allowing the control to be used with either 115 volt or 230 volt, single-phase, input power at either 50 or 60 hz service. It is important that the proper voltage motor be selected to use with the available power supply.
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
- CONTINENTAL 3" ID x 20 ft PVC Water Suction Hose GN (2P568)
- JET-LUBE Anti Seize Compound, Food, 8 oz, Can (16402)
- DURA-PREMIUM TORQUE Timing Belt, L, 1 x 50in PL, T133 (500L100)
- DAYTON A54 V-Belt, 56" Outside Length, 1/2" Top Width, 1 Ribs (3X700)
- LEESON ELECTRIC Leeson Motors DC Controls SCR Series, PWM Series , Open Chassis, 1PH, 1/8-1HP/1/4-2HP, 115/230V (174311)
- AUTONICS Stepping Mtr Driver, 5-Ph, 100-220VAC, 1.4A (MD5-HF14)
- BALDOR-RELIANCE Baldor-Reliance Plug-in Horsepwer Resistor and Fuse Kit, , 0.035 Ohms, 3.3 Amps (BR0035)
- BALDOR-RELIANCE DC Control Accessory, , Replacement Potentiometer Kit 5K ohm (BC148)
- Leeson Electric DC Motors