Shop All AC Farm Duty Motors
Leeson Electric
Leeson Motors - 7.5HP, 230V, TEFC, Rigid Mount, 1.15 S.F.
Mfr # 140209
Zoro # G204934191
original price:
$4,371.71
16% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,662.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeson Electric
- MFR # 140209
- Zoro # G204934191
- UPC # 691720018941
- Country of Origin Mexico
- Category AC Farm Duty Motors
Description
Agricultural motor: 7.5hp, 1740rpm, 215 frame, totally-enclosed, fan-cooled (tefc), 230v, 1ph, continuous duty, manual thermal protection, 1.15 service factor, rigid mount. heavy duty single phase hi-torque motor is designed specifically for severe farm duty applications. mechanical features: gasketed capacitor housing and conduit boxes provide protection in all environments. Double sealed ball bearings prelubricated with exxon polyrex em grease having operating temperature range of -20f to +350f and special formulation to provide extra bearing protection. Rubber boot over manual protector reset button provides weather protection. electrical features: low temperature manual overload protector protects against extreme overload. Class f copper windings and varnish. Capacitor start provides high starting torque with normal starting current.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 3/4, PK3 (EP081012)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, EA Series (PEAC6-6F)
- TOMPKINS Hydraulic Fitting-Steel20FJX-20MP (6505-20-20)
- CONTINENTAL 4" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLP1)
- LEESON ELECTRIC Leeson Motors - 1HP, 115/208-230V, 1725RPM, TEFC, Round Mount, 1.15 S.F. (110494)
- LEESON ELECTRIC Leeson Motors - 3HP, 230V, 1740RPM, TEFC, C Face Mount, 1.15 S.F. (131603)
- LEESON ELECTRIC Leeson Motors - 1HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount (110088)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/4 HP, 115/230V AC, 1,725 Nameplate RPM (1YAZ7BG)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 2 HP, 230V AC, 1,725 Nameplate RPM, 56HZ Frame (110090.00)
- LEESON Farm Duty Motor, Capacitor-Start, 3 HP, 230V AC, 1,740 Nameplate RPM, 184T Frame (131542.00)
- LEESON Farm Duty Motor, Capacitor-Start, 1 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (110088.00)
- Leeson Electric Definite Purpose Motors