Shop All AC Farm Duty Motors
Leeson Electric
Leeson Motors - 5HP, 230V, TEFC, Rigid Mount, 1.15 S.F.
Mfr # 140223
Zoro # G404934281
product price: $3,029.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,029.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 140223
- Zoro # G404934281
- UPC # 691720019009
- Country of Origin Mexico
- Category AC Farm Duty Motors
Description
Agricultural motor: 5hp, 1740rpm, 215 frame, totally-enclosed, fan-cooled (tefc), 230v, 1ph, continuous duty, manual thermal protection, 1.15 service factor, rigid mount. heavy duty single phase hi-torque motor is designed specifically for severe farm duty applications. mechanical features: gasketed capacitor housing and conduit boxes provide protection in all environments. Double sealed ball bearings prelubricated with exxon polyrex em grease having operating temperature range of -20f to +350f and special formulation to provide extra bearing protection. Rubber boot over manual protector reset button provides weather protection. electrical features: low temperature manual overload protector protects against extreme overload. Class f copper windings and varnish. Capacitor start provides high starting torque with normal starting current.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVAFLEX 4-1/2" ID x 3 ft EPDM Marine Exhaust Hose 100 PSI BK (45DU89)
- LEGACY Flexzilla Zillareel 50' 14-3 AWG Electrical Cord Reel Retractable Spring Driven (FZ8140503)
- THOMSON Super Ball Bushing, Bore Dia 0.750 In (SUPER12OPN)
- MI-T-M Nozzle, 15035 QC (18-0393)
- LEESON ELECTRIC Leeson Motors - 3HP, 230V, 1740RPM, TEFC, C Face Mount, 1.15 S.F. (131603)
- LEESON ELECTRIC Leeson Motors - 1HP, 115/208-230V, 1725RPM, TEFC, Round Mount, 1.15 S.F. (110494)
- LEESON ELECTRIC Leeson Motors - 1HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount (110088)
- LEESON Farm Duty Motor, Capacitor-Start, 1 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56C Frame (110494.00)
- A.O. SMITH Century Farm Duty Milk Pump Motor, 1 HP, 3450 RPM, 208-230V, TENV, L56HCZ Frame (B583)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 2 HP, 230/460V AC, 1,750 Nameplate RPM, 143-5T/56HZ Frame (35Z918)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1 HP, 230V AC, 850 Nameplate RPM, 56CZ Frame (1YBA7BG)
- Leeson Electric Definite Purpose Motors