Shop All AC Brake Motors
Leeson Electric
Leeson Motors - 5HP, 230/460V, 1740RPM, DP, C Face Mount, 1.15 S.F.
Mfr # 132471.00
Zoro # G305389081
product price: $4,819.99
/ea
Free Shipping & Returns
$4,819.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 132471.00
- Zoro # G305389081
- UPC # 691720018446
- Country of Origin Mexico
- Category AC Brake Motors
Description
Brake motor: 5hp, 1740rpm, 184 frame, drip-proof (dp), 230/460v, 3ph, continuous duty, no thermal protection, 1.15 service factor, c face mount. Fail-safe positive, stop and hold brake motors. Brakes are spring set. Load is stopped automatically when power is turned off. Brake motors feature a power off manual release for convenience, and for use in case of a power failure. The manual release resets automatically. The standard brake is manufactured by stearns. The brake coil leads are brought into the conduit box of the motor for easy connection and may be connected to operate when power to the motor is shut off, or to be actuated independent of power to the motor. Three phase motors have brake coils rated 230/460 vac, 60 hz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A49 V-Belt, 51" Outside Length, 1/2" Top Width, 1 Ribs (1A096)
- TRITAN Min Ball Bearing, PS, 1.375In Bore Dia (R22 2RS PRX)
- 80/20 Roller Wheel Bracket Assembly, 4.625 In L (2756)
- USA INDUSTRIALS Aftermarket Miscellaneous Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP356W)
- MARATHON 7.50 Hp Brake Motor, 3 Phase, 1800 Rpm, 230/460 V, 213Tc Frame, Tenv (C407A)
- MARATHON MOTORS Brake Motor, Single Phase, 1-1/2hp, 1725RPM (056B17F5330)
- BALDOR-RELIANCE Baldor-Reliance Motor VBM3154, 1.5HP, 1725RPM, 3PH, 60HZ, 56C, 3520M, OPEN, F1 (VBM3154)
- LEESON Brake Motor, 1 hp, Rating 6 ft-lb (119564.00)
- LEESON 0.33 Hp Brake Motor, 1 Phase, 1800 Rpm, 115/208-230 V, 56C Frame, Tenv (114165.00)
- BALDOR-RELIANCE Baldor-Reliance Motor VEBM3558, 2HP, 1725RPM, 3PH, 60HZ, 56C, 3532M, TEFC, F1, B (VEBM3558)
- MARATHON MOTORS Brake Motor, TEFC, 1/2 HP, 56C, 208-230/460 (056T17F5349)
- Leeson Electric Definite Purpose Motors