Shop All Hazardous Location Motors
Leeson Electric
Leeson Motors - .5HP, 208-230/460V, 1725RPM, EPFC, Rigid Mount, 1.0 S.F.
Mfr # 116190
Zoro # G908664165
product price: $1,502.99
/ea
Free Shipping & Returns
$1,502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 116190
- Zoro # G908664165
- UPC # 691720262061
- Country of Origin United States
- Category Hazardous Location Motors
Description
Leeson explosion-proof, 3-phase, c face motor with base - .5 hp - 1725 rpm leeson explosion-proof, 3-phase, c face motors with base are solidly made for long lasting durability and dependability. Division i, division ii, class i, groups c&d class ii, groups f & g with conduit box for hazardous locations. Rugged mechanical construction meeting all requirements for safety. Double shielded, pre-lubricated ball bearings. Inherent automatic overload protection. Explosion-proof conduit box included. Division i areas are environments where a hazard is present continuously or would be subject to fire or explosion if the hazard was present as a result of an accident or uncommon occurrence. Division ii areas are environments where the threat of fire or explosion is not normally present and not likely to result in the event of an abnormal occurrence. Note: these motors must be applied in accordance with the national electrical code, article #500. 56 frame. Ul and csa listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bearing, Sleeve (3ZN19)
- ENERPAC PACG3002SB, Turbo II Air Hydraulic Pump, Remote Valve Mount, 180 in3/min Oil Flow at 100 psi (PACG3002SB)
- CAMOZZI #6520 04-02, Swivel Male Elbow, 1/4" OD X 1/8" NPT (6520 04-02)
- INTERSTATE PNEUMATICS Brass Flat Hex Manifold - 3 Way Outlets 1/4 Inch NPT Female (FPM44R)
- LEESON ELECTRIC Leeson Motors Single Phase Explosion Proof Motor 1/3HP, 1725RPM, 56, EPFC, 60HZ, Automatic, 1.0SF (116606)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 1 HP, T4 (00118XT3E143T)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/4 HP, T3B (056C11G15504)
- MARATHON MOTORS HazLoc, 1/3 HP, 1725 RPM, 208-230/460V (056T17E5309)
- LEESON 3Hp Explosion Proof Motor, 3Phase, 3600 Rpm, 208-230/460V, 56C Frame, Epfc (119435.00)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T3B (184TTGCD6526)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, EPFC (056C11G5306)
- Leeson Electric Hazardous Location Motors