Shop All Hazardous Location Motors
Leeson Electric
Leeson Motors - .5/.33HP, 208-230/460V, 3450/2850RPM, EPNV, Round Mount
Mfr # 111933.00
Zoro # G105339439
product price: $1,592.99
/ea
Free Shipping & Returns
$1,592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 111933.00
- Zoro # G105339439
- UPC # 691720010228
- Country of Origin United States
- Category Hazardous Location Motors
Description
Explosion-proof motor: .5/.33hp, 3450/2850rpm, 56 frame, epnv, 208-230/460v, 3ph, continuous duty, automatic thermal protection, 1.0 service factor, round mount. Features: rugged mechanical construction meeting all requirements for safety. Ul and csa listed. Double shielded, pre-lubricated ball bearings are standard. All motors have inherent automatic overload protection. Nema 1.0 service factor except as noted. Explosion-proof conduit box included at no extra cost. Normally-closed thermostats are standard on cast iron motors. Division i areas are environments where a hazard is present continuously or would be subject to fire or explosion if the hazard was present as a result of an accident or uncommon occurrence. Division ii areas are environments where the threat of fire or explosion is not normally present and not likely to result in the event of an abnormal occurrence.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6309, Single Row Ball Brgs, 6309 (6309)
- ENERPAC DA6853446SR, PISTON SLEEVE KIT (DA6853446SR)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 18 # of Teeth (40BS18H X 3/4)
- PARKER Clevis Rod Kit, 0.5In. (L071300300)
- LEESON ELECTRIC Leeson Motors Single Phase Explosion Proof Motor 1/3HP, 1725RPM, 56, EPFC, 60HZ, Automatic, 1.0SF (116606)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 3 HP, T3B (182TTGCD4068)
- MARATHON MOTORS Hazardous Loc Mtr, Splt Ph, EPNV, 1/4 HP (5KH36PNB171)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/3 HP, T3B (056C17G5324)
- MARATHON MOTORS HazLoc Motor, 2 HP, 1755 RPM, 230/460V (145TTGN6549)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, 1/4HP (056C17E5319)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T3B (145TTGR16040)
- Leeson Electric Definite Purpose Motors