Shop All AC Farm Duty Motors
Leeson Electric
Leeson Motors - 5-7.5HP, 208-230/460V, 3450RPM, DP, Rigid Mount, 1.0 S.F.
Mfr # 131849
Zoro # G804934256
product price: $1,661.99
/ea
Free Shipping & Returns
$1,661.99
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
- Brand Leeson Electric
- MFR # 131849
- Zoro # G804934256
- UPC # 691720154465
- Country of Origin Mexico
- Category AC Farm Duty Motors
Description
Agricultural motor: 5-7.5hp, 3450rpm, 184 frame, drip-proof (dp), 208-230/460v, 3ph, airover duty, automatic thermal protection, 1.0 service factor, rigid mount. open air over, fan-on-shaft design motors for crop drying applications. Designed for continuous duty operation. Class f insulation system. Thermostats provide thermal overload protection on all units. Extra nameplate included for remote mounting. Keyed shaft with 1/4- 20 unc tapped hole in end. Capacitors supplied on single phase models. All models include sealed bearings, rodent screens, gray epoxy paint and 34 leads exiting the motor at 12 o'clock.
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
- LOC-LINE Modular Manifold (21199)
- CENTURY Condenser Fan Motor, 1/3 HP, 825 rpm, 60 Hz (FE1038SF)
- WEG Evaporative Cooler Motor, Ring, 115V, 18 (.5018OS1AEC56)
- VIAIR Remote Inlet Air Filter Assembly with 6FT of OD Air Line and Air Filter Elements (92638)
- LEESON ELECTRIC Leeson Motors - 3HP, 230V, 1740RPM, TEFC, C Face Mount, 1.15 S.F. (131603)
- LEESON ELECTRIC Leeson Motors - 1HP, 115/208-230V, 1725RPM, TEFC, Round Mount, 1.15 S.F. (110494)
- LEESON ELECTRIC Leeson Motors - 1HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount (110088)
- DAYTON Auger Drive Motor, Capacitor-Start, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56Y Frame (4K998)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start, 1 HP, 115/230V AC, 1,725 Nameplate RPM (6K994)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1 HP, 230V AC, 850 Nameplate RPM, 56CZ Frame (1YBA7BG)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 3 HP, 230/460V AC, 1,765 Nameplate RPM, 182T Frame (35Z919)
- Leeson Electric Definite Purpose Motors