Shop All AC Farm Duty Motors
Leeson Electric
Leeson Motors - 3HP, 230V, 3450RPM, TENV, Rigid Mount, 1.0 S.F.
Mfr # 120376
Zoro # G904934194
product price: $1,575.99
/ea
Free Shipping & Returns
$1,575.99
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
- Brand Leeson Electric
- MFR # 120376
- Zoro # G904934194
- UPC # 691720015445
- Country of Origin United States
- Category AC Farm Duty Motors
Description
Leeson aeration fan motor - 3 hp this 3450 rpm, single phase, aeration fan motor is solidly made for long lasting durability and dependability. Totally enclosed air over motor is dust-tight, suitable for shaft mounted fans or belt driven fans. Capacitor start designs. Use within the airflow of the driven fan offers protection from the environment. Finished in epoxy enamel to resist corrosion in tough atmospheres. Lubricated with high temperature exxon polyrex em lubricant. Grounding provisions. Fully gasketed. Rigid base. 145 frame. 230v.
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
- CONTINENTAL CONTITECH 5VX850 Cogged V-Belt, 85" Outside Length, 5/8" Top Width, 1 Ribs (5VX850)
- HANKISON Refrigerated Dryer Maint Kit, 3YA43 (3240366)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.25 Rod (287019)
- DAYTON DC Gearmotor, 40.0 in-lb Max. Torque, 350 RPM Nameplate RPM, 90V DC Voltage (2H571)
- LEESON ELECTRIC Leeson Motors - 1HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount (110088)
- LEESON ELECTRIC Leeson Motors 110089.00 Motor - 1.5HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount (110089)
- LEESON ELECTRIC Leeson Motors - 3HP, 230V, 1740RPM, TEFC, C Face Mount, 1.15 S.F. (131603)
- LEESON ELECTRIC Leeson Motors - 1HP, 115/208-230V, 1725RPM, TEFC, Round Mount, 1.15 S.F. (110494)
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/2 HP, 115V AC, 1,725 Nameplate RPM, 56 Frame (5KH42GN0337)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1 HP, 230V AC, 850 Nameplate RPM, 56CZ Frame (1YBA7BG)
- BALDOR-RELIANCE Motor, Farm, 1-1/2 HP, 1725 rpm, 1-Phase (FDL3514TM)
- Leeson Electric AC Farm Duty Motors