Shop All AC Metric Three Phase Motors
Leeson Electric
Leeson Motors - 3/.75HP, 208-230V, 1725/850RPM, TEFC, Rigid Mount, 1.0 S.F.
Mfr # 131468
Zoro # G505380277
product price: $1,383.99
/ea
Free Shipping & Returns
$1,383.99
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
- Brand Leeson Electric
- MFR # 131468
- Zoro # G505380277
- UPC # 691720017371
- Country of Origin Mexico
- Category AC Metric Three Phase Motors
Description
Two-speed motor: 3/.75hp, 1725/850rpm, 184 frame, totally-enclosed, fan-cooled (tefc), /208-230v, 3ph, continuous duty, no thermal protection, 1.0 service factor, rigid mount. two-speed, single winding design motors. These totally enclosed fan cooled designs are priced competitive to other manufacturers' drip proof two-speed, single winding motors.
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
- IFM Smooth Cylinder Adapter, 28mm-39mm Bore (E11977)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-200-200)
- ZORO SELECT Hose Clamp, LCS, Dia 50mm x 2.0mm, PK10 (CTB-50ST FK)
- D&D 1557mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA1557)
- MARATHON NEMA Definite Purpose AC Motor, 10 HP, 3 phase, 1800 RPM, 230/460 V, 215TC Frame (C408A)
- BALDOR-RELIANCE Baldor-Reliance Motor ECP44352T-4, 350HP, 3570RPM, 3PH, 60HZ, 449TS, TEFC, FOOT (ECP44352T-4)
- MARATHON Three Phase ODP Motor, 10HP, 3 phase, 4 Pole, 575V, 1800RPM, 60Hz, 91.7%, 215T Frame (GT0119)
- BALDOR-RELIANCE Baldor-Reliance Motor ECP3665T, 5HP, 1750RPM, 3PH, 60HZ, L184T, TEFC, FOOT (ECP3665T)
- LEESON Special Voltage Motor, 1 HP, 3 Ph, 60 Hz, 575 V, 3600 RPM, 56 Frame, DP (LM34064)
- MARATHON MOTORS Metric Motor, 1 HP, 3.0/1.5A, 1740 rpm (080T17FH15414)
- BALDOR-RELIANCE Baldor-Reliance Motor M1759T, 7.5/1.9HP, 1740/870RPM, 3PH, 60HZ, 215T, 3744 (M1759T)
- Leeson Electric AC Metric Three Phase Motors