Shop All 3-Phase AC Motors
Leeson Electric
Leeson Motors 3-Phase Washguard Duty Motor 3/4HP, 55KW, 1800RPM, IEC 80, TEFC, 230/460V, 60HZ, B14
Mfr # 103399
Zoro # G104933782
product price: $2,474.99
/ea
Free Shipping & Returns
$2,474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 103399
- Zoro # G104933782
- UPC # 691720105863
- Country of Origin Mexico
- Category 3-Phase AC Motors
Description
Our product offerings of our three-phase washdown duty motors includes our original moisture-shedding "duck" motor, our premium stainless and sst stainless line, a line of paint free "washguard ii" motors as well as our extreme duck, encapsulated motors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Diffuser 30657, 1 Per Poly Bag 1 bag/pk (30657)
- NOBLES Vacuum Motor (9004054)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER C25, Pressure Line, 25 micron (ZX-C25)
- BESTORQ A26 V Belt, 28 in Outside Length, 1/2 in Top Width, 1 Ribs (A26)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 213T Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (EM3704T)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 200V AC Voltage, 1,740 Nameplate RPM (D2P2H)
- WEG 00236ES1B56CFL-S, 2 HP, 3600 RPM, TEFC, 56C FRAME, 115/208-230 VOLTS (00236ES1B56CFL-S)
- Leeson Electric General Purpose AC Motors