Shop All AC Farm Duty Motors
Leeson Electric
Leeson Motors 3-Phase Farm Ag Motor 30HP, 1800RPM, 2863T, ODP, 230/460V, 60HZ, , Rigid
Mfr # 171865.6
Zoro # G804934232
product price: $5,299.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$5,299.99
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
- Brand Leeson Electric
- MFR # 171865.6
- Zoro # G804934232
- UPC # 691720991503
- Country of Origin China
- Category AC Farm Duty Motors
Description
Our complete line of single-phase farm duty / agricultural duty series of motors are designed and built for the tough applications found in the agricultural industry. mechanical features gasketed capacitor housing and conduit boxes provide protection in all environments. Double sealed ball bearings are prelubricated with exxon polyrex em grease having operating temperature range of -20f to+350f. Rubber boot over manual protector reset button provides weather protection. electrical features low temperature manual overload protector protects against extreme overload. Class "f" copper windings and varnish. Capacitor start provides high starting torque with normal starting current.
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
- ZORO SELECT Snap-Hose Clamp, White, 1.39"Max ID, PK25 (HC-P-PA66-N)
- MRC Single Row Ball Brgs, #200SFF22 (200SFF22)
- NTN Radial Ball Bearing, Shielded, 7mm Bore (607ZZC3/1K)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 24 Stroke - 2 Rod (207504)
- LEESON ELECTRIC Leeson Motors - 3HP, 230V, 1740RPM, TEFC, C Face Mount, 1.15 S.F. (131603)
- LEESON ELECTRIC Leeson Motors - 1HP, 115/208-230V, 1725RPM, TEFC, Round Mount, 1.15 S.F. (110494)
- LEESON ELECTRIC Leeson Motors - 1HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount (110088)
- DAYTON Auger Drive Motor, Capacitor-Start, 1 HP, 115/230V AC, 1,725 Nameplate RPM, 56Y Frame (4K997)
- MARATHON MOTORS General Purpose Farm Duty Motor, Permanent Split Capacitor, 1/2 HP, 208-230V AC, 850 Nameplate RPM (5KCP49UN9837S)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/3 HP, 115/230V AC, 1,100 Nameplate RPM (1YBA4BG)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 5 HP, 230V AC, 1,740 Nameplate RPM (6K882)
- Leeson Electric Definite Purpose Motors