Shop All Hazardous Location Motors
Leeson Electric
Leeson Motors 3-Phase Explosion Proof Motor, 25HP, 3600RPM, 284TS, EPFC, 230/460V, 60HZ, 40C, 1.15SF
Mfr # 825096
Zoro # G804968329
product price: $6,169.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$6,169.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 825096
- Zoro # G804968329
- UPC # 691720152904
- Country of Origin China
- Category Hazardous Location Motors
Description
Features include: our explosion-proof motors are ideally suited for hazardous environments defined by the motor's explosion-proof class and group rating for use in applications that may contain explosive gases or materials. ul listed - frames 56-145t and 182t-445t class 1 groups c & d and class 2 groups f & g (divisions 1 & 2). Frames 182t-256t and 364t-449t: class 1 group c & d and class 2 groups f & g (divisions 1 & 2). 250 hp, 449t and 449ts available as class 1 group d - class 2 groups f & g (divisions 1 & 2). steel frames and cast aluminum end brackets: 56 - 145t cast iron frames and end brackets on frames: 182t and larger inverter-rated designs available: constant and variable torque speed range of 6 to 60 hz (10:1) nameplated for 190/380 volt, 50 hz operation premium class f insulation system automatic reset thermal protector (56-145t) or thermostat (182t-449t) meets ul frame temperature limit code t3b
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 215TC Frame, 230V AC, 460V AC Voltage, 3,500 Nameplate RPM (CEM3713T)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1-1/4, PK3 (CB081010)
- FESTO Duo Spiral Plastic Tubing PUN-12X2-S-1-DUO-BS (PUN-12X2-S-1-DUO-BS)
- PARKER Solenoid Air Control Valve, 1-1/4 In, 120V (L7059910253)
- LEESON ELECTRIC Leeson Motors Single Phase Explosion Proof Motor 1/3HP, 1725RPM, 56, EPFC, 60HZ, Automatic, 1.0SF (116606)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, EPFC (056C17G5315)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, EPFC (056C17G5318)
- WEG Motor- 00118XT3ER143TC, 1 HP, 1800 RPM, TEFC, 143TC FRAME, 230/460 VOLTS (00118XT3ER143TC)
- MARATHON MOTORS IEEE 841 Motor, 3-Ph, TEFC, 15 HP, T2B (254THFCD9026)
- MARATHON MOTORS HazLoc, 1/3 HP, 1725 RPM, 208-230/460V (056T17E5309)
- MARATHON 1.50 Hp Explosion Proof Motor, 3 Phase, 1800 Rpm, I508 (I508)
- Leeson Electric Definite Purpose Motors