Shop All Hazardous Location Motors
Leeson Electric
Leeson Motors 3-Phase Explosion Proof Motor, 1.5HP, 1800RPM, 145TC, EPFC, 230/460V, 60HZ, 40C, 1.15SF
Mfr # 121920
Zoro # G804968428
product price: $2,631.99
/ea
Free Shipping & Returns
$2,631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 121920
- Zoro # G804968428
- UPC # 691720211861
- Country of Origin Mexico
- Category Hazardous Location Motors
Description
Features include: our explosion-proof motors are ideally suited for hazardous environments defined by the motor's explosion-proof class and group rating for use in applications that may contain explosive gases or materials. ul listed - frames 56-145t and 182t-445t class 1 groups c & d and class 2 groups f & g (divisions 1 & 2). Frames 182t-256t and 364t-449t: class 1 group c & d and class 2 groups f & g (divisions 1 & 2). 250 hp, 449t and 449ts available as class 1 group d - class 2 groups f & g (divisions 1 & 2). steel frames and cast aluminum end brackets: 56 - 145t cast iron frames and end brackets on frames: 182t and larger inverter-rated designs available: constant and variable torque speed range of 6 to 60 hz (10:1) nameplated for 190/380 volt, 50 hz operation premium class f insulation system automatic reset thermal protector (56-145t) or thermostat (182t-449t) meets ul frame temperature limit code t3b
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1/2" ID Steel Shaft Collar Light Duty Collar Steel Zinc (LC-050)
- TRITAN Double Row Angular Contact Ball Bearing, Conrad, 30mm Bore Dia., 62mm Outside Dia., 23.8mm Width (5206/C3)
- TRITAN Pillow Block Unit, Medium Duty, Wide Inner Ring Insert, Set Screw, 2-in. Bore, 2.5000 Bore Center H (UCPX10-32)
- DAYTON Shutter Motor, 208 Volt (2FTV1)
- LEESON ELECTRIC Leeson Motors Single Phase Explosion Proof Motor 1/3HP, 1725RPM, 56, EPFC, 60HZ, Automatic, 1.0SF (116606)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T4 (01512XT3E284T)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/2 HP, T3B (056C17G15524)
- MARATHON MOTORS HazLoc Motor, 3 HP, 1765 RPM, 208-230/460V (182TTGCD6541)
- MARATHON MOTORS HazLoc, 1/2 HP, 1725 RPM, 208-230/460V (056T17G5312)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 3 HP, T3B (182TTGCD4068)
- U.S. MOTORS Motor, 3/4 HP, 1800 rpm, 56C, 115/208-230V (XS34CA2JCR)
- Leeson Electric Definite Purpose Motors