Shop All Hazardous Location Motors
Leeson Electric
Leeson Motors 3-Phase Explosion Proof Motor, 100HP, 1800RPM, 405T, EPFC, 230/460V, 60HZ, 40C, 1.15SF
Mfr # 825109
Zoro # G104968296
product price: $24,399.99
/ea
Item requires special delivery charges. A $490.00 per item surcharge will be applied.
$24,399.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 825109
- Zoro # G104968296
- UPC # 691720092989
- Country of Origin China
- Category Hazardous Location Motors
Description
Features include: our explosion-proof motors are ideally suited for hazardous environments defined by the motor's explosion-proof class and group rating for use in applications that may contain explosive gases or materials. ul listed - frames 56-145t and 182t-445t class 1 groups c & d and class 2 groups f & g (divisions 1 & 2). Frames 182t-256t and 364t-449t: class 1 group c & d and class 2 groups f & g (divisions 1 & 2). 250 hp, 449t and 449ts available as class 1 group d - class 2 groups f & g (divisions 1 & 2). steel frames and cast aluminum end brackets: 56 - 145t cast iron frames and end brackets on frames: 182t and larger inverter-rated designs available: constant and variable torque speed range of 6 to 60 hz (10:1) nameplated for 190/380 volt, 50 hz operation premium class f insulation system automatic reset thermal protector (56-145t) or thermostat (182t-449t) meets ul frame temperature limit code t3b
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 8 Groove V-Belt Pulley 8 inch OD (85V800E)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.125 Rod (207381)
- CLIMATE MASTER Actuator, Green Housing, 0.5 lb (23B0012N13)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >90<=140Mm (6213 Z.C3)
- LEESON ELECTRIC Leeson Motors 3-Phase Explosion Proof Motor, 25HP, 1800RPM, 284TC, EPFC, 230/460V, 60HZ, 40C, 1.15SF (825081)
- LEESON ELECTRIC Leeson Motors Single Phase Explosion Proof Motor 1/3HP, 1725RPM, 56, EPFC, 60HZ, Automatic, 1.0SF (116606)
- MARATHON MOTORS Severe Duty Mtr, 3-Ph, TEFC, 5 HP (184TTFCD6844)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, 1/2HP (056C17G5321)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 50 HP, T4 (05018XT3E326T)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, EPFC (056C17G5317)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt, TEFC, 1 HP, T3B (056C17G15516)
- Leeson Electric Definite Purpose Motors