Shop All Split-Phase AC Motors
Leeson Electric
Leeson Motors-2HP, 115/208-230V, 3450RPM, TEFC, Rigid Mount, 1.0 SF, 73 Eff
Mfr # 110352
Zoro # G208435243
product price: $1,189.99
/ea
Free Shipping & Returns
$1,189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 110352
- Zoro # G208435243
- UPC # 691720008454
- Country of Origin United States
- Category Split-Phase AC Motors
Description
General purpose, capacitor start-inductor run motor: 2hp, 3450 rpm, totally-enclosed fan-cooled tefc enclosure, 56h frame, rigid mount, 115/208-230v, 1ph, 60hz, name plate amps 20/11.4-10, continuous duty, 1.0 service factor, no thermal protection, efficiency: 73, efficiency type: standard, ambient 40 c, selective ccw rotation, shaft length 1-7/8, shaft diameter 5/8.totally enclosed fan cooled tefc enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but not very moist or hazardous explosive locations. Rigid base allows motor to be rigidly mounted on equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 500-5M-15, Timing Belt, Neoprene, Fiberglass (500-5M-15)
- POWERFLITE 4L470 47" Outside Length, 1/2" Top Width, 1 Ribs (4L470-2)
- SMC FRL, 1/2" NPT Ports, Name Plate, 40 Size (AC40A-N04-3Z-A)
- FLEXZILLA Air Hose, 3/8" x 50, 1/4" MNPT Fittings (HFZ3850YW2)
- WEG -1.1,1800, 56HC Frame, Single Phase - General Purpose Motors (00158ES1BO56C-S)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/3HP, 1725rpm (6XH86BG)
- MARATHON MOTORS SP Motor, Split-Ph, 1/3 HP, 60 Hz (048S17D2090)
- A.O. SMITH 48Y 1PH 3/4HP 1075RPM 208-230V-AC AC MOTOR (F48SQ6L31)
- DAYTON GP Mtr, Split Ph, TEFC, 1/3 HP, 1725 rpm, 48 (6K572)
- DAYTON GP Mtr, Splt Ph, 1/4HP, 1725/1425rpm, 48 (6XJ46)
- CENTURY Pump Motor, Split Phase Design (CB2034AD)
- Leeson Electric Split-Phase AC Motors