Shop All AC Air Compressor Motors
Leeson Electric
Leeson Motors - 1.5HP, 115/208-230V, 1740RPM, DP, Rigid Mount
Mfr # 120004
Zoro # G104968463
product price: $1,164.99
/ea
Free Shipping & Returns
$1,164.99
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
- Brand Leeson Electric
- MFR # 120004
- Zoro # G104968463
- UPC # 691720014707
- Country of Origin United States
- Category AC Air Compressor Motors
Description
Compressor duty motor: 1.5hp, 1740rpm, 145 frame, drip-proof (dp), 115/208-230v, 1ph, continuous duty, manual thermal protection, 1.15 service factor, rigid mount. motors are designed for air compressor, pump, and fan and blower duty applications which require high breakdown torque and rugged mechanical construction. mechanical features: prelubricated double shielded, amply sized, ball bearing construction to accommodate varying belt loads and tension. electrical features: high efficiency energy saving designs. Class f copper windings. Class f varnish. High starting and breakdown torque. Motors are wired for cw rotation facing lead end. They may be reconnected for ccw rotation.
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
- BREEZE Constant Torque Clamp, SAE 28,410 SS, PK5 (BR CT 175 L SS)
- FUJI ELECTRIC Valve, Vacuum Relief (VV8)
- DAYTON AC Gearmotor, 1,100.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1L509)
- PIX Belt, XPA Cogged, 13 x 1207mm LP (XPA1207)
- LEESON ELECTRIC Leeson Motors - 5HP, 230V, 3450RPM, DP, Rigid Mount, 1.0 S.F. (120554)
- MARATHON MOTORS Air Compressor Motor, 5 hp, 3600 RPM (5KCR49ZN2722Y)
- DAYTON Motor, 7.5 HP, 184T, 230V, ODP, 3495 rpm (45YU17)
- U.S. MOTORS Motor (D32CP2PH)
- MARATHON MOTORS Air Compressor Motor, 2 hp, 1740 RPM (145TBDR5337)
- U.S. MOTORS Motor (DC5CM1T18)
- INGERSOLL-RAND Motor, 10HP, 230/460V (47225594)
- Leeson Electric Definite Purpose Motors