Shop All AC Brake Motors
Leeson Electric
Leeson Motors - 1/2HP, 208-230/460V, 1725RPM, DP, C Face Mount, 1.25 S.F.
Mfr # 114156
Zoro # G204934320
Free Shipping & Returns
$1,634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeson Electric
- MFR # 114156
- Zoro # G204934320
- UPC # 691720013311
- Country of Origin United States
- Category AC Brake Motors
Description
Brake motor: 1/2hp, 1725rpm, 56 frame, drip-proof (dp), 208-230/460v, 3ph, continuous duty, no thermal protection, 1.25 service factor, c face mount. fail-safe positive, stop and hold brake motors. Brakes are spring set. Load is stopped automatically when power is turned off. Brake motors feature a power off manual release for convenience, and for use in case of a power failure. The manual release resets automatically. The standard brake is manufactured by stearns. The brake coil leads are brought into the conduit box of the motor for easy connection and may be connected to operate when power to the motor is shut off, or to be actuated independent of power to the motor. Three phase motors have brake coils rated 230/460 vac, 60 hz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Food Grade Silicone Lubricant, 55 Gal. (S21055000)
- ROSS CONTROLS ROSS® Pneumatic Mushroom Red Push Button Valve 1223B2MBR, 1/4" NPT (1223B2MBR)
- FESTO Push-In L-Fitting QBLF-1/4-3/8-U (QBLF-1/4-3/8-U)
- TRITAN Deep Groove Ball Bearing, Stainless Steel, Narrow Series, 25mm Bore, 37mm OD, 7mm W, Lubricated (SS61805 2RS FM222)
- LEESON 0.33 Hp Brake Motor, 1 Phase, 1800 Rpm, 115/208-230 V, 56C Frame, Tenv (114165.00)
- LEESON Brake Motor, Single Phase, 1 hp, 1725 RPM (111951.00)
- LEESON Brake Motor, Single Phase, 3/4 hp, 1725 RPM (114167.00)
- BALDOR-RELIANCE Baldor-Reliance Motor EBM3615T, 5HP, 1750RPM, 3PH, 60HZ, 184T, 3643M, TEFC, F1 (EBM3615T)
- MARATHON MOTORS Brake Motor, Single Phase, 1-1/2hp, 1725RPM (056B17F5330)
- BALDOR-RELIANCE Baldor-Reliance Motor VEBM3611T, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 3628M, TEFC, F1 (VEBM3611T)
- LEESON Brake Motor, 1 1/2 hp, Rating 10 ft-lb (122252.00)
- Leeson Electric Definite Purpose Motors