Shop All AC Farm Duty Motors
Leeson Electric
Leeson Motors - 1/2HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount, 1.15 S.F.
Mfr # 110086.00
Zoro # G804953806
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 110086.00
- Zoro # G804953806
- UPC # 691720007785
- Country of Origin United States
- Category AC Farm Duty Motors
Description
Agricultural motor: 1/2hp, 1725rpm, 56 frame, totally-enclosed, fan-cooled (tefc), 115/208-230v, 1ph, continuous duty, manual thermal protection, 1.15 service factor, rigid mount. Heavy duty single phase hi-torque motor is designed specifically for severe farm duty applications. Mechanical features: gasketed capacitor housing and conduit boxes provide protection in all environments. Double sealed ball bearings prelubricated with exxon polyrex em grease having operating temperature range of -20f to +350f and special formulation to provide extra bearing protection. Rubber boot over manual protector reset button provides weather protection. Electrical features: low temperature manual overload protector protects against extreme overload. Class f copper windings and varnish. Capacitor start provides high starting torque with normal starting current.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO 8 Oz Throat Seal Packing Seal Lube (245427)
- SPEEDAIRE Pressure Relief Valve, 165 PSI (PN22N096G)
- MARTIN SPROCKET & GEAR BS FINISHED BORE - 80 CHAIN AND BELOW - DIRECT BORE (50BS14 1 1/4)
- BANJO Manifold Pipe Fitting, 3" Coupling, Type C (303C)
- LEESON ELECTRIC Leeson Motors - 1HP, 115/208-230V, 1725RPM, TEFC, Round Mount, 1.15 S.F. (110494)
- LEESON ELECTRIC Leeson Motors - 1HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount (110088)
- LEESON ELECTRIC Leeson Motors 110089.00 Motor - 1.5HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount (110089)
- LEESON ELECTRIC Leeson Motors - 3HP, 230V, 1740RPM, TEFC, C Face Mount, 1.15 S.F. (131603)
- DAYTON Direct Drive Motor, Permanent Split Capacitor, 1/4 HP, 115V AC, 1,075 Nameplate RPM (GGS_46529)
- DAYTON Auger Drive Motor, Capacitor-Start, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56YZ Frame (3K995)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 1/3 HP, 208-230/460V AC, 1,765 Nameplate RPM, 56 Frame (1EJR3BG)
- Leeson Electric AC Farm Duty Motors