Shop All AC Farm Duty Motors
Leeson Electric
Leeson Motors - 10HP, 230V, 1740RPM, TEFC, Rigid Mount, 1.15 S.F.
Mfr # 140706
Zoro # G604934227
product price: $3,494.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,494.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 140706
- Zoro # G604934227
- UPC # 691720255797
- Country of Origin Mexico
- Category AC Farm Duty Motors
Description
Agricultural motor: 10hp, 1740rpm, 215 frame, totally-enclosed, fan-cooled (tefc), 230v, 1ph, continuous duty, manual thermal protection, 1.15 service factor, rigid mount. heavy duty single phase hi-torque motor is designed specifically for severe farm duty applications. Mechanical features: gasketed capacitor housing and conduit boxes provide protection in all environments. Double sealed ball bearings prelubricated with exxon polyrex em grease having operating temperature range of -20f to +350f and special formulation to provide extra bearing protection. Rubber boot over manual protector reset button provides weather protection. Electrical features: low temperature manual overload protector protects against extreme overload. Class f copper windings and varnish. Capacitor start provides high starting torque with normal starting current.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Mini Grease Gun, Pistol Grip, 3500 psi (G110)
- ZORO SELECT Straight Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFN1)
- SKF SKF-6302 2Z C3, Single Row Ball Brgs, 6302 2Z C3 (6302 2Z C3)
- PARKER Hydraulic Hose Adapter, 0.3" L, 7200 psi (1/16 HHP-SS)
- LEESON ELECTRIC Leeson Motors - 1HP, 115/208-230V, 1725RPM, TEFC, Round Mount, 1.15 S.F. (110494)
- LEESON ELECTRIC Leeson Motors - 3HP, 230V, 1740RPM, TEFC, C Face Mount, 1.15 S.F. (131603)
- LEESON ELECTRIC Leeson Motors 110089.00 Motor - 1.5HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount (110089)
- LEESON ELECTRIC Leeson Motors - 1HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount (110088)
- MARATHON MOTORS General Purpose Farm Duty Motor, Capacitor-Start/Run, 1 HP, 115/208-230V AC, 1725 rpm Nameplate RPM (5KCR49SN0493S)
- LEESON Farm Duty Motor, Capacitor-Start, 3 HP, 230V AC, 1,740 Nameplate RPM, 184T Frame (131542.00)
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/4 HP, 115V AC, 1,725 Nameplate RPM, 48Z Frame (5KH32FNA499S)
- Leeson Electric Definite Purpose Motors