Shop All AC Gear Motors
Leeson Electric
Leeson, 3/8 HP, 29 RPM, 208-230V, 3-Phase, TEFC, 13, 60:1 Ratio, 220 In-Lbs
Mfr # M1145127.00
Zoro # G208585306
product price: $1,223.99
/ea
Free Shipping & Returns
$1,223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # M1145127.00
- Zoro # G208585306
- UPC # 691720346938
- Country of Origin United States
- Category AC Gear Motors
Description
Leeson m1145127.00, 3/8 hp, 29 rpm, 208-230v, 3-phase, tefc, 13, 60:1 ratio, 220 in-lbs ac gearmotor with right-angle shaft. 3/8hp, 29 rpm, gear ratio 60 to 1, overhung load 235 pounds, 238 lb. In. Full load torque, totally-enclosed fan-cooled tefc enclosure, 38 frame, /208-230v, 3ph, name plate amps 1.3.feature three phase motors totally enclosed for continuous duty, general purpose applications. Standard on all is the exclusive inverter rated insulation system iris. This provides superior protection against voltage spikes induced by variable frequency drives. Units feature many superior mechanical features in both the motor and gearbox. Includes double shielded ball bearings in the motor. Steel conduit box is provided as standard. Complete gearmotor coated with high gloss hardened black enamel paint. these motors are designed with high temp insulation clsss f to avoid over heating when operated with a pwm inverter down to a 10:1 speed range from the printed gearmotor output rpm. these gearmotors are designed for mounting at any angle, but shaft up with motor below should be avoided to prevent leakage of lubricant into the motor should the motor's shaft seal fail. The torque values listed are the recommended full load torque values for reasonable gear life. overhung load capacities shown are at center of output shaft. click here to see our full selection of motor controls and drives.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Front End Plate B0016, 1/pk (28172)
- INTERSTATE PNEUMATICS 1/2 Inch Brass Hose Barb Splicer (FBS88)
- PIX Belt, C, 7/8 x 74 in. OC (C70)
- NATIONAL Small Bore Inch Seal, 470680 (470680)
- DAYTON AC Gearmotor, 500.0 in-lb Max. Torque, 6 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPX6)
- DAYTON DC Gearmotor, 40.0 in-lb Max. Torque, 71 RPM Nameplate RPM, 90V DC Voltage (6Z915)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 2.3 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z074)
- DAYTON AC Gearmotor, Nameplate RPM 4, 0.32A, 115V (52JE17)
- DAYTON DC Gearmotor, 341.0 in-lb Max. Torque, 14 RPM Nameplate RPM, 90V DC Voltage (M1135232.00)
- DAYTON AC Gearmotor, 381.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVT9)
- DAYTON AC Gearmotor, 265.0 in-lb Max. Torque, 100 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4CVX1)
- Leeson Electric AC Gear Motors