Shop All 3-Phase AC Motors
Leeson Electric
Leeson 171691.60, Premium Eff., 100 HP, 1780 RPM, 208-230/460V, 404TC, DP, C-Face Rigid
Mfr # 171691.6
Zoro # G404931068
product price: $11,983.99
/ea
Item requires special delivery charges. A $420.00 per item surcharge will be applied.
$11,983.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 171691.6
- Zoro # G404931068
- UPC # 69172035029
- Country of Origin China
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 100hp, 1780 rpm, drip-proof (dp) enclosure, 404 frame, rigid mount, 208-230/460v, 3ph, 60hz, name plate amps 252-234/117&206/103, continuous duty, 1.25 service factor, no thermal protection, efficiency: 94.1, efficiency type: epact, ambient 40 c, reverse rotation.drip proof (dp)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor. Rigid base allows motor to be rigidly mounted on equipment. click here to see our full selection of motor controls and drives. compatibility baldor: cm2555t(leeson motor has cast iron frame ) | cm2555t(leeson motor has cast iron frame ) marathon: u452
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Min Ball Bearing, SS, 0.1875In Bore Dia (SSR3 2RS FM222)
- ZEP Lubricant, Aerosol Can, 17oz, Wet Film, PK12 (17401)
- FAG BEARINGS FAG-6006Z, Deep Groove BBear, Single Row 90Mm, 6006Z (6006Z)
- MIDWEST FASTENER #6 x 3/8" x 3/64" Nylon Plastic Flange Bearings 25PK (66423)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON Capacitor-Start General Purpose Motor, 3 HP, 56HC Frame, 208-230V AC Voltage, 3,450 Nameplate RPM (115048.00)
- U.S. MOTORS 3-Phase Metric Motor, 3 HP, 182 Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (D3P2D)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE15-18-254T, GP, TEFC, Rigid, 3 PH, 254T, 18.3 FLA (PEWWE15-18-254T)
- Leeson Electric General Purpose AC Motors