Shop All 3-Phase AC Motors
Leeson Electric
Leeson 171593.60, Premium Eff., 40 HP, 1780 RPM, 208-230/460V, 324TC, TEFC, Rigid
Mfr # 171593.6
Zoro # G504931142
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$7,472.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeson Electric
- MFR # 171593.6
- Zoro # G504931142
- UPC # 691720350140
- Country of Origin China
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 40/30hp, 1780/1480 rpm, totally-enclosed fan-cooled (tefc) enclosure, 324 frame, rigid mount, 208-230/460v, 3ph, 60/50hz, name plate amps 100-92/46&84/42, continuous duty, 1.25 service factor, no thermal protection, efficiency: 94.1, efficiency type: nema premium, ambient 40 c, reverse rotation.totally enclosed fan cooled (tefc) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. suitable for use where exposed to dirt or dampness, but not very moist or hazardous (explosive) locations. Rigid base allows motor to be rigidly mounted on equipment. click here to see our full selection of motor controls and drives.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (6716-5)
- CLESCO PBCM-BS-100 Pillow Block Bearing (PBCM-BS-100)
- WARNER LINEAR B-Track Linear Actuator, 115VAC, 2200 lb., 18 In (K2XG20-115V-18)
- CHICAGO PNEUMATIC Element, Intake Filter For Air Compressor (FE004)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON 1Hp Gen Purp Motor, 1Phase, 1800 Rpm, 115/208-230V, 143T Frame, Tefc (120025.00)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,720 Nameplate RPM (31LH54)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (.5018ES3E56C-S)
- Leeson Electric 3-Phase AC Motors