Shop All 3-Phase AC Motors
Leeson Electric
Leeson 171580.60, Premium Eff., 125 HP, 3580 RPM, 460V, 444TS, TEFC, Rigid
Mfr # 171580.6
Zoro # G104931092
product price: $18,709.99
/ea
Item requires special delivery charges. A $480.00 per item surcharge will be applied.
$18,709.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 171580.6
- Zoro # G104931092
- UPC # 691720332016
- Country of Origin China
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 125hp, 3580/2980 rpm, totally-enclosed fan-cooled (tefc) enclosure, 444 frame, rigid mount, /460v, 3ph, 60/50hz, name plate amps 136.5&130, continuous duty, 1.25 service factor, no thermal protection, efficiency: 94.5, efficiency type: epact, ambient 40 c, reverse rotation.totally enclosed fan cooled (tefc) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but not very moist or hazardous (explosive) locations. Rigid base allows motor to be rigidly mounted on equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block, 1.500 In Bore, 9.000 In L (TWN24)
- ZORO SELECT Sleeve Bearing, 5/8 in Bore, PTFE Steel (ZUSAB-PB-881)
- GATES PowerGrip GT2 and Poly Chain GT2 - 5M Sprockets, P20-5MGT-15-MPB (P20-5MGT-15-MPB)
- NEW DEPARTURE HYATT Single Row Ball Bearings (3207)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- BALDOR-RELIANCE Capacitor-Start AC Induction Motor, 1/2 HP, 56 Frame, 115V AC, 230V AC Voltage, 1,725 Nameplate RPM (RL1304A)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (EFM3154T)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 3,485 Nameplate RPM (31LH62)
- Leeson Electric 3-Phase AC Motors