Shop All 3-Phase AC Motors
Leeson Electric
Leeson 171577.60, Premium Eff., 200 HP, 1193 RPM, 460V, 447T, DP, Rigid
Mfr # 171577.6
Zoro # G104931108
product price: $29,651.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$29,651.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 171577.6
- Zoro # G104931108
- UPC # 691720331699
- Country of Origin China
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 200/150hp, 1193/995 rpm, drip-proof (dp) enclosure, 447 frame, rigid mount, /460v, 3ph, 60/50hz, name plate amps 239&218, continuous duty, 1.25 service factor, no thermal protection, efficiency: 96.2, efficiency type: nema premium, ambient 40 c, reverse rotation, shaft diameter 3.375".drip proof (dp)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor. Rigid base allows motor to be rigidly mounted on equipment. click here to see our full selection of motor controls and drives. compatibility ao smith/magnetek: e860 baldor: em2564t-4 | em2564t-4 | m2564t-4(leeson motor is premium efficiency design ) marathon: u275
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Rubber Hose Stopper For HSR50, HSR80 and HSR90 Hose Reel fits 3/8 Inch Hose (HSR90-RS6)
- BANDO 1854 mm Outside Length, 17 mm Top Width, 1 Ribs (BX70)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/4 In, St (2X740)
- CENTURY Motor, 3/4, 1/2, 1/3, 1/4, 1/5 HP, OEM Replacement Brand: Lennox Replacement For: 28F0101 (9405A)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM3665T-5, 5 HP, 1750 RPM, 184T Frame, Foot Mount, TEFC, 575 Volts (EM3665T-5)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56H Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (31TT15)
- BALDOR-RELIANCE Capacitor-Start/Run AC Induction Motor, 1/2 HP, 56 Frame, 115V AC, 230V AC Voltage (EL11304)
- Leeson Electric 3-Phase AC Motors