Shop All 3-Phase AC Motors
Leeson Electric
Leeson 171575.60, Premium Eff., 5 HP, 1180 RPM, 208-230/460V, 215T, DP, Rigid
Mfr # 171575.6
Zoro # G904931131
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,749.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeson Electric
- MFR # 171575.6
- Zoro # G904931131
- UPC # 69172032660
- Country of Origin China
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 5/3hp, 1180/985 rpm, drip-proof (dp) enclosure, 215 frame, rigid mount, 208-230/460v, 3ph, 60/50hz, name plate amps 15.7-15/7.5&12.4/6.2, continuous duty, 1.25 service factor, no thermal protection, efficiency: 90.2, efficiency type: nema premium, ambient 40 c, reverse rotation, shaft length 3", shaft diameter 1.375".drip proof (dp)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor. Rigid base allows motor to be rigidly mounted on equipment. click here to see our full selection of motor controls and drives. compatibility baldor: em3309t(leeson motor has cast iron frame ) | em3309t(leeson motor has cast iron frame ) ge: e8012 grainger/dayton: 3n925 | 5n310(leeson motor has cast iron frame )
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Rotor Vane, PK4 (18823)
- CLESCO PBSS-UH-075 UHMW-PE Bearing, Pressed Stainless Steel Housing, Self-Aligning (PBSS-UH-075)
- SKF SKF 308, Max Type Ball Brgs, SKF 308 (308)
- ZORO SELECT FHP Sheave, 2BK110 x 1-7/16 (2BK1101716)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56 Frame, 115/230V AC Voltage, 3450 Nameplate RPM (EL3506)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (31TT11)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 182/4 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (2N933)
- Leeson Electric 3-Phase AC Motors