Shop All 3-Phase AC Motors
Leeson Electric
Leeson 171573.60, Premium Eff., 200 HP, 3575 RPM, 460V, 444TS, DP, Rigid
Mfr # 171573.6
Zoro # G104931047
product price: $26,004.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$26,004.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 171573.6
- Zoro # G104931047
- UPC # 691720331675
- Country of Origin China
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 200/200hp, 3575 rpm, drip-proof (dp) enclosure, 444 frame, rigid mount, /460v, 3ph, 60/50hz, name plate amps 216&264, continuous duty, 1.25 service factor, no thermal protection, efficiency: 95.4, efficiency type: nema premium, ambient 40 c, reverse rotation, shaft diameter 2.375".drip proof (dp)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor. Rigid base allows motor to be rigidly mounted on equipment. click here to see our full selection of motor controls and drives. compatibility ao smith/magnetek: e856 baldor: em2562t-4 | em2562t-4 | m2562t-4(leeson motor is premium efficiency design ) marathon: u252
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Valve, Inline, Pk2 (21194)
- BREEZE Hose Clamp, HD, CT, SAE 262,410SS, PK10 (CT 250 L SS)
- WILKERSON Air Regulator, 3/4 In NPT, 220 cfm, 300 psi (R21-06-000)
- INGERSOLL-RAND Filter Element, 1 Micron, 22 scfm (24241846)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- WEG 00236OS1BJPR56J-S, 2 HP, 3600 RPM, ODP, 56J FRAME, 115/208-230 VOLTS (00236OS1BJPR56J-S)
- RELIANCE FB56 3PH 1/2HP 1725RPM 5/8IN 575V-AC AC MOTOR (P56X1324G)
- BALDOR-RELIANCE Baldor-Reliance Motor CM3542-5, .75HP, 1725RPM, 3PH, 60HZ, 56C, 3420M, TEFC, F1 (CM3542-5)
- Leeson Electric General Purpose AC Motors