Shop All 3-Phase AC Motors
Leeson Electric
Leeson 171565.60, Premium Eff., 3 HP, 1760 RPM, 208-230/460V, 182TC, TEFC, C-Face Rigid
Mfr # 171565.6
Zoro # G204931084
product price: $1,869.99
/ea
Free Shipping & Returns
$1,869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 171565.6
- Zoro # G204931084
- UPC # 691720245446
- Country of Origin China
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 3hp, 1760/1465 rpm, totally-enclosed fan-cooled (tefc) enclosure, 182 frame, rigid c mount, 208-230/460v, 3ph, 60/50hz, name plate amps 8.6-8.5/4.25&7.5/3.75, continuous duty, 1.25 service factor, no thermal protection, efficiency: 87.5, efficiency type: epact, ambient 40 c, reverse rotation, shaft length 2-1/4, shaft diameter 1 1/4.totally enclosed fan cooled (tefc) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but not very moist or hazardous (explosive) locations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/8-18x1/4-18, Straight (2083-6-4S)
- MIDWEST FASTENER 1/4" Ball Bearings 25PK (72846)
- PARKER Quick Connect, Socket, 1/4" Body, 1/2" Barb (TL-501-4FP)
- ZEELINE GREASE GUN HOLDER (NS149SP)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- WEG WEG - 05018ET3E326T-W22G, 50 HP, 1800 RPM, TEFC, 324/6T FRAME, 230/460 VOLTS (05018ET3E326T-W22G)
- MARATHON General Purpose Motor 3 Hp, 3 Phase, 1800 Rpm, 230/460 V & 50Hz 190/380 V, 182T Frame (GT1510)
- BALDOR-RELIANCE Baldor-Reliance Motor EJMM3212T, 5HP, 3490RPM, 3PH, 60HZ, 182JM, 3634M, OPSB, F1 (EJMM3212T)
- Leeson Electric 3-Phase AC Motors