Shop All 3-Phase AC Motors
Leeson Electric
Leeson 171523.60, Premium Eff., 200 HP, 1790 RPM, 460V, 445T, DP, Rigid
Mfr # 171523.6
Zoro # G004931017
product price: $23,799.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$23,799.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 171523.6
- Zoro # G004931017
- UPC # 691720329443
- Country of Origin China
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 200/150hp, 1790/1490 rpm, drip-proof (dp) enclosure, 445 frame, rigid mount, /460v, 3ph, 60/50hz, name plate amps 220&199, continuous duty, 1.25 service factor, no thermal protection, efficiency: 95.8, efficiency type: nema premium, ambient 40 c, reverse rotation, shaft diameter 3.375".drip proof (dp)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor. Rigid base allows motor to be rigidly mounted on equipment. click here to see our full selection of motor controls and drives. compatibility ao smith: e847 baldor: em2563t-4 | em2563t-4 ge: e943 grainger/dayton: 5n351 | 5n945 marathon: e295
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 1Pc, 7/16 In, Steel (1L659)
- POWERDRIVE 5/8" Sheave 4.25" OD (BK45-5/8)
- WESTWARD Hose Extension, 12 In. (4BY79)
- TOMPKINS Hydraulic Fitting-Steel08MJ-12MP 90 (2501-08-12)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- WEG 00158OT1B56-S, 1.5 HP, 1800 RPM, ODP, 56H FRAME, 115/208-230 VOLTS (00158OT1B56-S)
- WEG 00336ET3EJP56J-S, 3 HP, 3600 RPM, TEFC, 56J FRAME, 230/460 VOLTS (00336ET3EJP56J-S)
- WEG 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00218ET3E145TC-W22)
- Leeson Electric 3-Phase AC Motors