Shop All 3-Phase AC Motors
Leeson Electric
Leeson 171446.60, Premium Eff., 5 HP, 3510 RPM, 208-230/460V, 184TC, TEFC, C-Face Rigid
Mfr # 171446.6
Zoro # G604931110
product price: $2,129.99
/ea
Free Shipping & Returns
$2,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 171446.6
- Zoro # G604931110
- UPC # 691720245422
- Country of Origin China
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 5/3hp, 3510/2490 rpm, totally-enclosed fan-cooled (tefc) enclosure, 184 frame, rigid c mount, 208-230/460v, 3ph, 60/50hz, name plate amps 13.0-12.0/6.0&9/4.5, continuous duty, 1.25 service factor, no thermal protection, efficiency: 87.5, efficiency type: epact, ambient 40 c, reverse rotation, shaft length 2-1/4, shaft diameter 1 1/4.totally enclosed fan cooled (tefc) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but not very moist or hazardous (explosive) locations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male, Rod End, LH, 8/8.065mm (MCML8)
- CONCENTRIC INTERNATIONAL Motor, Fluid, 2.4 GPM (1070045)
- SKF SKF-6020, Single Row Ball Brgs, 6020 (6020)
- FESTO Solenoid Valve MHE2-M1H-3/2O-M7 (MHE2-M1H-3/2O-M7)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (36VF68)
- MARATHON Motor Y374, 1/2,1725, TENV, 56C, 3/60/230/460 (Y374)
- A.O. SMITH Century General Purpose Three Phase ODP Motor, 2 HP, 1725 RPM, 230/460V, ODP, 56H Frame (H1045LES)
- Leeson Electric General Purpose AC Motors