Shop All 3-Phase AC Motors
Leeson Electric
Leeson 171378.60, Premium Eff., 3 HP, 1180 RPM, 208-230/460V, 213T, TEFC, Rigid
Mfr # 171378.6
Zoro # G004931154
product price: $2,040.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,040.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 171378.6
- Zoro # G004931154
- UPC # 691720311776
- Country of Origin China
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 3/2hp, 1180/985 rpm, totally-enclosed fan-cooled (tefc) enclosure, 213 frame, rigid mount, 208-230/460v, 3ph, 60/50hz, name plate amps 9.8 - 9.4/4.7&8.4//4.2, continuous duty, 1.25 service factor, no thermal protection, efficiency: 89.5, efficiency type: nema premium, ambient 40 c, reverse rotation, shaft length 3.totally enclosed fan cooled (tefc) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but not very moist or hazardous (explosive) locations. Rigid base allows motor to be rigidly mounted on equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 1/4" x 50 feet 200 PSI w/Two 1/4" Reusable Solid hose end fittings (HU14-050)
- PARKER Flow Control Valve, Sandwich, D03, 20 GPM (FM2DDKN)
- PIX Belt, SPA, 13 x 3000mm LP (SPA3000)
- LINKBELT Link-Belt B22400 Pillow Block Spherical Roller Bearing, 2-3/16 in Bore (PB22435H)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- BALDOR-RELIANCE Baldor-Reliance Motor EJPM3313T, 10HP, 1770RPM, 3PH, 60HZ, 215JP, 3739M, OPSB, F (EJPM3313T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/4 HP, 48 Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (M3455)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1 HP, 143TC Frame, 230V AC, 460V AC Voltage, 1,170 Nameplate RPM (CEM3556T)
- Leeson Electric 3-Phase AC Motors