Shop All 3-Phase AC Motors
Leeson Electric
Leeson 171316.60, Premium Eff., 200 HP, 1190 RPM, 460V, 447/449T, TEFC, Rigid
Mfr # 171316.6
Zoro # G604931134
product price: $32,362.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$32,362.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 171316.6
- Zoro # G604931134
- UPC # 691720331637
- Country of Origin China
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 200 150hp, 1190/995 rpm, totally-enclosed fan-cooled (tefc) enclosure, 449 frame, rigid mount, 460v, 3ph, 60/50hz, name plate amps 241.5&221, continuous duty, 1.25 service factor, no thermal protection, efficiency: 96.2, efficiency type: nema premium, ambient 40 c, reverse rotation.totally enclosed fan cooled (tefc) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. suitable for use where exposed to dirt or dampness, but not very moist or hazardous (explosive) locations. Rigid base allows motor to be rigidly mounted on equipment. click here to see our full selection of motor controls and drives. compatibility baldor: ecp44206t-4(leeson motor is 208-230/460v, leeson motor has standard paint, install chemical service/severe duty (447/449t) kit 175891 ) | ecp44206t-4(leeson motor is 208-230/460v, leeson motor has standard paint, install chemical service/severe duty (444/447t) kit 175056 ) | m44206t-4(leeson motor is premium efficiency design ) marathon: e282
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3/B112 Banded V-Belt, 115-3/4" Outside Length, 2" Top Width, 3 Ribs (3HEZ5)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1-5/16"-12 Thread Size, H Series (VHN16-16F)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (36VF15)
- SKF SKF 6309C3, Single Row Ball Bearings (6309C3)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- WEG 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00218ET3E145T-W22)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 3,505 Nameplate RPM (2NKY1)
- CENTURY MOTORS 1/4Hp 1.6amp 208-230V 42 PSC (9724)
- Leeson Electric 3-Phase AC Motors